!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MIXING VALVE WITH FLOW OF 13GPM

MIXING VALVE WITH FLOW OF 13GPM

HAWS

MIXING VALVE WITH FLOW OF 13GPM close
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
MIXING VALVE WITH FLOW OF 13GPM

MIXING VALVE WITH FLOW OF 13GPM

HAWS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $4,018.64 / EACH
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
  • Item # HAWTWBS.EWE
  • Mfr. Model # TWBS.EWE
  • UNSPSC # 40141600
  • CATALOGUE PAGE # 995
  • Shipping Weight 10.0 lbs

Product Details

HAWS Tempered Water Blending System. Low lead high flow blending system 13 GPM for eyewashes. Fully engineered and tested tempered water blending system mixing hot and cold water to provide up to 86 GPM of 80 degree F tempered water forr emergency shower and eyewashes.

Technical Specs

  • Item Emergency Mixing Valve
  • Colour Yellow
  • Compatible with Brand Haws
  • Height 6 1/2 in
  • Features Anti-Scald Protection, Flow Range of 1 to 12 gpm (45.4 L) Provides Service for One or Two Safety Eyewashes to Reduce Hardware Costs, Shuttle Design
  • Inlet Pipe Gender Female
  • Inlet Pipe Thread Type NPT
  • Maximum Flow Rate 12 gpm
  • Maximum Inlet Temperature 180 Degrees F
  • Minimum Water Output Temperature 60 Degrees F
  • Outlet Pipe Size 3/4 in
  • Standards ASSE 1071, CSA B125.3, NSF/ANSI 61-Section 8, AB1953
  • Valve Features Cold Water Bypass
  • Accessory Type Thermostatic Mixing Valve
  • Compatible Mfr Part Number 7324, 7360BTWC, 7433FP, 7460, 7612LH, 7655WCC, 7656WCC, 7777, 7778B, 8901B, 8904, 8905
  • Depth 6 3/4 in
  • Width 2 3/4 in
  • For Use With Eyewashes
  • Inlet Pipe Size 1/2 in
  • Material Brass
  • Maximum Inlet Pressure 125 psi
  • Maximum Water Output Temperature 90 Degrees F
  • Outlet Pipe Gender Female
  • Outlet Pipe Thread Type NPT
  • Sub-Brand AXION