!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
EYEWASH,DECK MOUNT,17" L X 10" W

EYEWASH,DECK MOUNT,17" L X 10" W

HAWS

EYEWASH,DECK MOUNT,17" L X 10" W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
EYEWASH,DECK MOUNT,17" L X 10" W

EYEWASH,DECK MOUNT,17" L X 10" W

HAWS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,023.64 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # HAW7612LH
  • Mfr. Model # 7612LH
  • UNSPSC # 46181810
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.0 lbs

Technical Specs

  • Item Plumbed Eyewash
  • Barrier Free Yes
  • Colour Silver
  • Depth 17 in
  • Width 17 in
  • Hazardous Location Rating Not Rated
  • Includes Drench Hose No
  • Inlet Pipe Gender Female
  • Inlet Pipe Thread Type NPT
  • Series Axion(R) MSR
  • ADA Compliant No
  • ANSI Compliance Supplemental Only
  • Counter Mount Location Left Side
  • Maximum Flow Rate 12 gpm
  • Mount Hole Diameter 7/8 in
  • Shower Activation Push Handle
  • Spray Head Style Covered
  • Valve Material Chrome
  • Activation Push Plate
  • Bowl Style No Bowl
  • Coverage Eyes
  • Height 10 in
  • Environment General Purpose
  • Includes 1/2 in Od Slip-Joint Inlet, An AXION MSR Eye/Face Wash Head, Chrome-Plated Brass Stay-Open Ball Valve Equipped with Stainless Steel Ball and Stem, Inspection Tag, Swing Away Feature When Not in Use, Universal Identification Sign
  • Includes Foot Pedal No
  • Inlet Pipe Size 1/2 in
  • Pipe Material Chrome-Plated Brass
  • Mount Type Counter
  • Mounting Style Standard
  • Assembly Assembled
  • Installation Type Plumbed
  • Minimum Flow Rate 10 gpm
  • Number of Spray Heads 1
  • Spray Head Material Stainless Steel
  • Standards ANSI Approved

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list