!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LED BOLLARD, 42 IN H, 1,955 LUMENS, 41W, 120/277V AC, FLAT, BRONZE, 5,000 K COLOUR TEMP

LED BOLLARD, 42 IN H, 1,955 LUMENS, 41W, 120/277V AC, FLAT, BRONZE, 5,000 K COLOUR TEMP

HUBBELL OUTDOOR

LED BOLLARD, 42 IN H, 1,955 LUMENS, 41W, 120/277V AC, FLAT, BRONZE, 5,000 K COLOUR TEMP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LED BOLLARD, 42 IN H, 1,955 LUMENS, 41W, 120/277V AC, FLAT, BRONZE, 5,000 K COLOUR TEMP

LED BOLLARD, 42 IN H, 1,955 LUMENS, 41W, 120/277V AC, FLAT, BRONZE, 5,000 K COLOUR TEMP

HUBBELL OUTDOOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,642.44 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # HBLFN224LU5KDB
  • Mfr. Model # FN224LU5KDB
  • UNSPSC # 39111605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 43.0 lbs

Product Details

This LED bollard is made of die-cast aluminum. In addition, it includes lamp. Plus it meets the standards for LM80. It also has voltage of 120 to 277V AC, 41 watts, 1,955 lumens, plus it has a rated life of 50,000 hours, and a five-year manufacturer's warranty.

Technical Specs

  • Item LED Bollard
  • Fixture Wattage 41 W
  • Height 42 in
  • Bollard Top Shape Flat
  • Colour Temperature 5,000K
  • Rated Life 50,000 hr
  • IP Rating Not IP Rated
  • Max. Operating Temp. 40 Degrees C
  • Standards LM80
  • Manufacturers Warranty Length 5 yr
  • Protection Rating Sealed One-Piece Acrylic Lens, Powder Coated, UL 1598 for Use in Wet Locations
  • Lumens 1,955 lm
  • Voltage 120 to 277V AC
  • Width 7 in
  • Fixture Housing Colour Bronze
  • Colour Rendering Index 70
  • Includes Lamp
  • Lumens per Watt 51 lm/W
  • Min. Operating Temp. -30 Degrees C
  • Warranty 5 yr
  • Housing Material Die-Cast Aluminum

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list