!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SCREW ANCHOR, 1¾ IN OVERALL L, ⅜ IN DIA, STEEL, ZINC PLATED, EXTERNAL HEX, HEX, 50 PK

SCREW ANCHOR, 1¾ IN OVERALL L, ⅜ IN DIA, STEEL, ZINC PLATED, EXTERNAL HEX, HEX, 50 PK

ITW BUILDEX

SCREW ANCHOR, 1¾ IN OVERALL L, ⅜ IN DIA, STEEL, ZINC PLATED, EXTERNAL HEX, HEX, 50 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SCREW ANCHOR, 1¾ IN OVERALL L, ⅜ IN DIA, STEEL, ZINC PLATED, EXTERNAL HEX, HEX, 50 PK

SCREW ANCHOR, 1¾ IN OVERALL L, ⅜ IN DIA, STEEL, ZINC PLATED, EXTERNAL HEX, HEX, 50 PK

ITW BUILDEX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,643.90 per 1000

EHC: EHC :
Min Qty 400 = $1,057.56

Compliance and Restrictions

  • None

This product must be purchased in multiples of 400 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # BLXLDT3816
  • Mfr. Model # LDT3816
  • UNSPSC # 31162101
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.07 lbs

Product Details

Original masonry anchor that cuts its own threads into concrete, block or brick. Ideal for window and door frame installations and Z bar to masonry.

Technical Specs

  • Item Screw Anchor
  • Overall Length 1 3/4 in
  • Head Width 0.56 in
  • Material Steel
  • Material Grade/Class Grade 5
  • Compatible Material Concrete
  • Screw Anchor Type Concrete Screw Anchor
  • Maximum Material Thickness 1/4 in
  • Maximum Ultimate Tension Strength 1,968 lb
  • Ultimate Shear Strength (4,000 psi Concrete) 3,416 lb
  • Tip Type Self-Threading
  • Edge Distance 2 in
  • ICC Approved for Un-Cracked Concrete No
  • Seismic Approved No
  • Anchor Diameter 3/8 in
  • Head Type Hex
  • Drive Type External Hex
  • Finish Zinc Plated
  • Removable Removable
  • Drill Bit Size 5/16 in
  • System of Measurement Inch
  • Maximum Ultimate Shear Strength 3,416 lb
  • Minimum Installation Depth 1 1/2 in
  • Ultimate Tension Strength (4,000 psi Concrete) 1,968 lb
  • Body Length 1 3/4 in
  • ICC Approved for Cracked Concrete No
  • Material Quality Standards ASTM B633, ASTM B695

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list