!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CABLETRAK BASIC KIT, WITH BRACKETS, OPEN, 1 IN CAVITY H, 1.5 IN CAVITY W

CABLETRAK BASIC KIT, WITH BRACKETS, OPEN, 1 IN CAVITY H, 1.5 IN CAVITY W

HUBBELL WIRING DEVICE-KELLEMS

CABLETRAK BASIC KIT, WITH BRACKETS, OPEN, 1 IN CAVITY H, 1.5 IN CAVITY W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CABLETRAK BASIC KIT, WITH BRACKETS, OPEN, 1 IN CAVITY H, 1.5 IN CAVITY W

CABLETRAK BASIC KIT, WITH BRACKETS, OPEN, 1 IN CAVITY H, 1.5 IN CAVITY W

HUBBELL WIRING DEVICE-KELLEMS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $458.37 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # HBLHCT16119K
  • Mfr. Model # HCT16119K
  • UNSPSC # 26121630
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.3 lbs

Product Details

This 161 cable and hose carrier with brackets is made of plastic and is black. It has length of 48 inches, 1.6 inch, width of 2.1 inch, and a height of 1.6 inches. It is for use with material handling.

Technical Specs

  • Item Cable and Hose Carrier With Brackets
  • Cavity Width 1.5 in
  • Height 1.6 in
  • Bend Radius 1.9 in
  • Mounting Brackets Included Yes
  • Length 48 in
  • Loop Height 5.4 in
  • Package Quantity 1
  • Type CableTrak Nylon
  • Accessory Material Plastic
  • Colour Black
  • Max. Cable Dia. 0.4 in
  • Min. Operating Temperature 20 Degrees F
  • Crossbar Style Hinged Snap-On
  • Cavity Height 1 in
  • Outside Width 2.1 in
  • Link to Link Pitch 1.8 in
  • Crossbar Material Fiberglass Reinforced Nylon
  • For Use With Material Handling
  • Loop Length 12 in
  • Style Open
  • Accessory Length 1.6 in
  • Accessory Width 2.1 in
  • Crossbar Opening Design Opens Outside
  • Max. Operating Temperature 100 Degrees F
  • Series 161

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list