Standard cable and hose carriers guide and organize moving cables and hoses in general purpose applications. They enclose the cable or hose and move with them as they travel around machinery or other equipment, protecting them from wear. These carriers have a high-strength nylon construction, so they can be used with high-speed machinery. Their open construction makes them more lightweight than enclosed carriers, and allows them to help keep cable and hose cool and prevent overheating damage. Standard cable and hose carriers are modular, so sections may be added or removed as needed without specialized tools. They're used in many settings, including material handling, construction, and general mechanical engineering. Individual components in cable and hose carrier systems must be purchased from the same brand and series to ensure compatibility.
This 250 cable and hose carrier is made of glass fibre and is black. It features dirt-repellent. It has length of 48 inches, width of 2.9 inch, and a height of 1.4 inch.
This 250 cable and hose carrier is made of glass fibre and is black. It features dirt-repellent. It has length of 48 inches, width of 2.9 inch, and a height of 1.4 inch.
This 15 mounting bracket set is made of plastic and is black. It has length of 1.5 inches, width of one inch, and a height of 0.9 in, 0.6 inch. It is for use with Mfr Model No. 15-015-038-0-3, Mfr Model No. 15-015-075-0-1, Mfr Model No. 15-015-075-0-3, Mfr Model No. 15-025-038-0-1, Mfr Model No. 15-025-038-0-3.
This 15 mounting bracket set is made of plastic and is black. It has length of 1.5 inches, width of one inch, and a height of 0.9 in, 0.6 inch. It is for use with Mfr Model No. 15-015-038-0-3, Mfr Model No. 15-015-075-0-1, Mfr Model No. 15-015-075-0-3, Mfr Model No. 15-025-038-0-1, Mfr Model No. 15-025-038-0-3.
This 161 cable and hose carrier with brackets is made of plastic and is black. It has length of 48 inches, 1.6 inch, width of 2.1 inch, and a height of 1.6 inches. It is for use with material handling.
This 161 cable and hose carrier with brackets is made of plastic and is black. It has length of 48 inches, 1.6 inch, width of 2.1 inch, and a height of 1.6 inches. It is for use with material handling.
This cable tray bracket kit is made of plastic and is black. It has length of 1.3 inches, one foot, width of female: 4.5 inch: male: 4.4 inches, 1.6 inch. It is for use with series HCT164.
This cable tray bracket kit is made of plastic and is black. It has length of 1.3 inches, one foot, width of female: 4.5 inch: male: 4.4 inches, 1.6 inch. It is for use with series HCT164.
This 251 cable and hose carrier is black. It has length of 12 inches, 2.5 inches,3.seven inches, and a height of 2.5 inch. It is for use with material handling.
This 251 cable and hose carrier is black. It has length of 12 inches, 2.5 inches,3.seven inches, and a height of 2.5 inch. It is for use with material handling.
This cable tray bracket kit is made of plastic and is black. It has length of 1.3 inches, one foot, width of female: 4.9 inch, male: 4.7 inches, 2.5 inch. It is for use with series HCT252.
This cable tray bracket kit is made of plastic and is black. It has length of 1.3 inches, one foot, width of female: 4.9 inch, male: 4.7 inches, 2.5 inch. It is for use with series HCT252.
This 161 cable and hose carrier with brackets is made of plastic and is black. It has length of 5four inches, 1.6 inch, width of 2.1 inch, and a height of 1.6 inches. It is for use with material handling.
This 161 cable and hose carrier with brackets is made of plastic and is black. It has length of 5four inches, 1.6 inch, width of 2.1 inch, and a height of 1.6 inches. It is for use with material handling.
This cable tray bracket kit is made of plastic and is black. It has length of 1.3 inches, one foot, width of female: 0.9 inch: male: 0.eight inches, 1 inch. It is for use with series HCT101.
This cable tray bracket kit is made of plastic and is black. It has length of 1.3 inches, one foot, width of female: 0.9 inch: male: 0.eight inches, 1 inch. It is for use with series HCT101.
This 250 cable and hose carrier is made of glass fibre and is black. It features dirt-repellent. It has length of 48 inches, width of 2.1 inch, and a height of 1.4 inch.
This 250 cable and hose carrier is made of glass fibre and is black. It features dirt-repellent. It has length of 48 inches, width of 2.1 inch, and a height of 1.4 inch.
This 162 cable and hose carrier with brackets is made of plastic and is black. It has length of 48 inches, 1.6 inch, width of 2.9 inch, and a height of 1.6 inches. It is for use with material handling.
This 162 cable and hose carrier with brackets is made of plastic and is black. It has length of 48 inches, 1.6 inch, width of 2.9 inch, and a height of 1.6 inches. It is for use with material handling.
This 15 cable and hose carrier is black. It features for high acceleration. In addition, it meets the standards for VDE 0304 IIC UL94 HB. It has length of 36 inches, width of 1.4 inches, and a height of 0.9 inch.
This 15 cable and hose carrier is black. It features for high acceleration. In addition, it meets the standards for VDE 0304 IIC UL94 HB. It has length of 36 inches, width of 1.4 inches, and a height of 0.9 inch.
This 251 cable and hose carrier with brackets is made of plastic and is black. It has length of 5four inches, 2.5 inches,3.seven inches, and a height of 2.5 inch. It is for use with material handling.
This 251 cable and hose carrier with brackets is made of plastic and is black. It has length of 5four inches, 2.5 inches,3.seven inches, and a height of 2.5 inch. It is for use with material handling.
This cable tray bracket kit is made of plastic and is black. It has length of 48 inches, one foot, width of female: 2.0 inch: male: 1.eight inches, 1.6 inch. It is for use with series HCT161.
This cable tray bracket kit is made of plastic and is black. It has length of 48 inches, one foot, width of female: 2.0 inch: male: 1.eight inches, 1.6 inch. It is for use with series HCT161.
This 161 cable and hose carrier is black. It has length of 12 inches, 1.6 inch, width of 2.1 inch, and a height of 1.6 inches. It is for use with material handling.
This 161 cable and hose carrier is black. It has length of 12 inches, 1.6 inch, width of 2.1 inch, and a height of 1.6 inches. It is for use with material handling.
This cable tray bracket kit is made of plastic and is black. It has length of 1.3 inches, one foot, width of female: 1.4 inch: male: 1.2 inches, 1 inch. It is for use with series HCT102.
This cable tray bracket kit is made of plastic and is black. It has length of 1.3 inches, one foot, width of female: 1.4 inch: male: 1.2 inches, 1 inch. It is for use with series HCT102.
To view Availability for another location, please enter postal code below
Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.