EPOXY ADHESIVE, DUAL CARTRIDGE, 24 HR FULL CURE, LOW-ODOUR, TAN, 1.64 FL OZ, ACRYLIC
EPOXY ADHESIVE, DUAL CARTRIDGE, 24 HR FULL CURE, LOW-ODOUR, TAN, 1.64 FL OZ, ACRYLIC
SCOTCH-WELD
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This tan, low-odour epoxy acrylic adhesive has a 20-minute functional cure, a full cure in 24 hours, and a temperature range of 0 to 73℉. The dual cartridge includes 1.64 fluid ounces. This adhesive has 3600 PSI, is designed for use on oily metals, and has a mixing ratio of 1:1. It features Green Environmental Attribute and does not contain methylene chloride.
Technical Specs
Item Acrylic Adhesive
Coverage 320 sq ft/gal
Cured Colour Tan
For Use With Applicator, Mixing Tip
Interior/Exterior Interior and Exterior
Marine Grade No
VOC Content Weight 3.1 g/L
Water Resistance Not Water-Resistant
Maximum Application Temperature 80 Degrees F
Resin Type Acrylic
Shear Strength 4,200 psi
Total Volume 48.5 mL
Non-Sagging Yes
Full Cure Time 24 hr
Hardener Colour White
Container Type Dual-Cartridge
Cure Method Ambient
Features High Peel Strength, Minimal Surface Preparation
Included Components Resin and Hardener
Low Odor Yes
Materials Bonded Ceramic, Glass, Metal, Plastic, Rubber, Wood
VOC Content Weight Percentage 0.003
Working Time 10 min
Maximum Performance Temperature 180 Degrees F
Series DP810NS
Standards OSHA 29 CFR 1910.1200, TSCA
Maximum Viscosity 95,000 cP
Primary Applications Metals
Tensile Strength 4,200 psi
Country of Origin Japan
(subject to change)