!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.

Filter Results By

Shop By
Brand
Price
LED Replacement For
Fixture Mounting Location
Mount Type
Fixture Sensor Type
Colour Temperature
Voltage
Light Distribution Shape
Lumens
Fixture Wattage

Universal Mount Floodlights

Universal mount floodlights are outdoor lighting fixtures that project a bright, high-intensity light over a widespread area to increase visibility. They can be mounted on walls, ceilings, poles, or the ground. They are typically one of several floodlights used to illuminate sports fields, parks, building exteriors, and industrial yards.

https://catalogue.grainger.ca/?hybris=true

28 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • EVOLVE
  • FLOODLIGHT, 18,800 LM, 150 W FIXTURE, 120 TO 277V AC, NEMA 6X6, 400 TO 1000W MH, LED
  • Item # GELEFH1010AA66750A
  • Mfr. Model # EFH1010AA66750ADT1DKBZ
  • EHC: EHC :
  • This floodlight is made of die cast aluminum. It features general purpose, corrosion resistant, evolve light engine consisting of reflective technology designed to optimize application efficiency and minimize glare, light engine ensure maximum heat transfer. Plus it meets the standards for UL. It also has voltage of 120 to 277V AC, 150 watts, 18,800 lumens, and a five-year manufacturer's warranty.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 118
  • HUBBELL OUTDOOR
  • FLOODLIGHT, 29,000 LUMENS, 266 W FIXTURE, 120 TO 277V AC, NEMA 6X6, 1000W MH/HPS, LED
  • Item # HBL93102098
  • Mfr. Model # 93102098
  • EHC: EHC :
  • This floodlight is made of aluminum. It features 0 to 10v dimming driver, wide distribution, UV stabilized lens, low glare. In addition, it includes mounting hardware. Plus it meets the standards for UL listed. It also has voltage of 120 to 277V AC, 266 watts, 29,000 lumens, and a five-year manufacturer's warranty.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • HUBBELL OUTDOOR
  • FLOODLIGHT, 30,106 LUMENS, 266 W FIXTURE, 120 TO 277V AC, NEMA 6X6, 1000W MH/HPS, LED
  • Item # HBL93102099
  • Mfr. Model # 93102099
  • EHC: EHC :
  • This floodlight is made of aluminum. It features corrosion resistant, easy maintenance access to electrical components, high impact UV stabilized acrylic outer lens, internal venting fins create optional heat dissipation and allows water to drain. In addition, it includes adjustable surface mount trunnion. Plus it meets the standards for CSA, RoHS compliance, UL 1598 for Wet Locations. It also has voltage of 120 to 277V AC, 266 watts, 30,106 lumens, and a five-year manufacturer's warranty.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • HUBBELL OUTDOOR
  • FLOODLIGHT, 15,000 LUMENS, 124 W FIXTURE, 120 TO 277V AC, TYPE V, 400W MH/HPS
  • Item # HBL93102092
  • Mfr. Model # 93102092
  • EHC: EHC :
  • This floodlight is made of aluminum. It features 0 to 10v dimming driver, wide distribution, UV stabilized lens, low glare. In addition, it includes mounting hardware. Plus it meets the standards for UL listed. It also has voltage of 120 to 277V AC, 124 watts, 15,000 lumens, and a five-year manufacturer's warranty.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 117
  • HUBBELL OUTDOOR
  • FLOODLIGHT, 3,000 LUMENS, 25 W FIXTURE, 120 TO 277V AC, NEMA 6X6, 100W MH/HPS
  • Item # HBL93102079
  • Mfr. Model # 93102079
  • EHC: EHC :
  • This floodlight is made of aluminum. It features corrosion resistant, easy maintenance access to electrical components, high impact UV stabilized acrylic outer lens, internal venting fins create optional heat dissipation and allows water to drain. In addition, it includes IP66 rating, 0 to 10v dimming driver. Plus it meets the standards for CSA, RoHS compliance, UL 1598 for Wet Locations. It also has voltage of 120 to 277V AC, 25 watts, 3,000 lumens, and a five-year manufacturer's warranty.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • HUBBELL OUTDOOR
  • FLOODLIGHT, 30,496 LUMENS, 266 W FIXTURE, 120 TO 277V AC, NEMA 6X6, 1000W MH/HPS, LED
  • Item # HBL93102097
  • Mfr. Model # 93102097
  • EHC: EHC :
  • This floodlight is made of aluminum. It features corrosion resistant, easy maintenance access to electrical components, high impact UV stabilized acrylic outer lens, internal venting fins create optional heat dissipation and allows water to drain. In addition, it includes adjustable slipfit knuckle. Plus it meets the standards for CSA, RoHS compliance, UL 1598 for Wet Locations. It also has voltage of 120 to 277V AC, 266 watts, 30,496 lumens, and a five-year manufacturer's warranty.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 117
  • EVOLVE
  • FLOODLIGHT, 37,700 LM, 297 W FIXTURE, 120 TO 277V AC, NEMA 6X6, 400 TO 1000W MH, LED
  • Item # GELEFH1010EE66750A
  • Mfr. Model # EFH1010EE66750ADT1DKBZ
  • EHC: EHC :
  • This floodlight is made of aluminum. It features general purpose, corrosion resistant, evolve light engine consisting of reflective technology designed to optimize application efficiency and minimize glare, light engine ensure maximum heat transfer. Plus it meets the standards for UL. It also has voltage of 120 to 277V, 297 watts, 37,700 lumens, and a five-year manufacturer's warranty.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 118
  • HUBBELL OUTDOOR
  • FLOODLIGHT, 4,551 LUMENS, 34 W FIXTURE, 120 TO 277V AC, NEMA 6X6, 250W MH/HPS, LED
  • Item # HBLRFL3404K
  • Mfr. Model # RFL3-40-4K
  • EHC: EHC :
  • This floodlight is made of aluminum. It features corrosion resistant, easy maintenance access to electrical components, high impact UV stabilized acrylic outer lens, internal venting fins create optional heat dissipation and allows water to drain. In addition, it includes½ inch threaded adjustable knuckle, j-box by others. It also has voltage of 120 to 277V AC, 34 watts, 4,551 lumens, and a five-year manufacturer's warranty.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • HUBBELL OUTDOOR
  • FLOODLIGHT, 3,200 LUMENS, 26W, 120 TO 277V AC, TYPE V, 100W MH/HPS, BUTTON PHOTOCONTROL
  • Item # HBLRFL2255KPC
  • Mfr. Model # RFL2-25-5K-PC
  • EHC: EHC :
  • This floodlight is made of aluminum. It features factory installed button photocell, high impact uv, stabilized acrylic lens, 0 to 10v dimming, wide distribution (6x6), IP66 rated, mounting:½ inch threaded adjustable knuckle, low output LED, venting fins for heat dissipation and water shedding, 0 to 10v dimming, factory installed photocell. In addition, it includes photocontrol. It also has voltage of 120 to 277V AC, 26 watts, 3,200 lumens, and a five-year manufacturer's warranty.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • HUBBELL OUTDOOR
  • FLOODLIGHT, 4,551 LUMENS, 34W, 120 TO 277V AC, NEMA 6X6, 250W MH/HPS, PHOTOCELL, LED
  • Item # HBLRFL3404KPC
  • Mfr. Model # RFL3-40-4K-PC
  • EHC: EHC :
  • This floodlight is made of aluminum. It features corrosion resistant, easy maintenance access to electrical components, high impact UV stabilized acrylic outer lens, internal venting fins create optional heat dissipation and allows water to drain. In addition, it includes½ inch threaded adjustable knuckle, j-box by others. It also has voltage of 120 to 277V AC, 34 watts, 4,551 lumens, and a five-year manufacturer's warranty.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • HUBBELL OUTDOOR
  • FLOODLIGHT, 4,400 LUMENS, 52 W FIXTURE, 120 TO 277V AC, TYPE V, 250W MH/HPS
  • Item # HBLRFL3405K
  • Mfr. Model # RFL3-40-5K
  • EHC: EHC :
  • This floodlight is made of aluminum. It features high impact uv, stabilized acrylic lens, 0 to 10v dimming, wide distribution (6x6), IP66 rated, mounting:½ inch threaded adjustable knuckle, j-box by others, LED, venting fins for heat dissipation and water shedding, 0 to 10v dimming, factory installed photocell. In addition, it includes ½ inch threaded adjustable knuckle, j-box by others. It also has voltage of 120 to 277V AC, 52 watts, 4,400 lumens, and a five-year manufacturer's warranty.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • LITHONIA LIGHTING
  • LED FLOODLIGHT, AL, BRONZE, 1,500/3000/5000 LM, 150W, 120/277V, 3000K/4000K/5000K, 7 21/32 IN L
  • Item # ABR276ALH
  • Mfr. Model # ESXF1 ALO SWW2 KY DDB M2
  • EHC: EHC :
  • This floodlight is made of die cast aluminum. It features wet location use, all-in-one flood, easy access to control for colour switching. In addition, it includes photocell, two mounting options (knuckle and yoke), mounting plate. Plus it meets the standards for cULus listed, DLC Premium. It also has voltage of 120 to 277V, 150 watts, 1,500/3,000/5,000 lumens, and a five-year limited manufacturer's warranty.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • BUYERS PRODUCTS
  • LED FLOOD LIGHT, IP67, ROUND, 12 TO 48 V DC, 1620 LM, BLK/CLEAR, 5 1/2 IN W, AL/PC/STAINLESS STEEL
  • Item # BUY1492135
  • Mfr. Model # 1492135
  • EHC: EHC :
  • This round LED floodlight has a voltage of 12 to 24 volts DC, produces a light output of 1,620 lumens, and is suitable for use with utility trucks, salt spreaders, work trucks, and marine applications. It has a clear, 5 1/2-inch wide, polycarbonate lens, a black, aluminum housing, and a stainless steel base, and includes a stainless steel bolt and bracket for vehicle mounting. Meets IP67 standards.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • LITHONIA LIGHTING
  • LED FLOODLIGHT, AL, BRONZE, 8500/10500/14000 LM, 150W, 120/347V AC, 3000K/4000K/5000K, 16 1/16 IN L
  • Item # ABR276AM0
  • Mfr. Model # ESXF3 ALO SWW2 UVOLT YS DDB M2
  • EHC: EHC :
  • This floodlight is made of die cast aluminum. It features wet location use, all-in-one flood, easy access to control for colour switching. In addition, it includes 18-inch so cord, slipfitter, yoke. Plus it meets the standards for cULus listed, DLC Premium. It also has voltage of 120 to 347V AC, 100 watts, 8,500/10,500/14,000 lumens, and a five-year limited manufacturer's warranty.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list