!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LED FLOOD LIGHT, IP67, ROUND, 12 TO 48 V DC, 1620 LM, BLK/CLEAR, 5 1/2 IN W, AL/PC/STAINLESS STEEL

LED FLOOD LIGHT, IP67, ROUND, 12 TO 48 V DC, 1620 LM, BLK/CLEAR, 5 1/2 IN W, AL/PC/STAINLESS STEEL

BUYERS PRODUCTS

LED FLOOD LIGHT, IP67, ROUND, 12 TO 48 V DC, 1620 LM, BLK/CLEAR, 5 1/2 IN W, AL/PC/STAINLESS STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LED FLOOD LIGHT, IP67, ROUND, 12 TO 48 V DC, 1620 LM, BLK/CLEAR, 5 1/2 IN W, AL/PC/STAINLESS STEEL

LED FLOOD LIGHT, IP67, ROUND, 12 TO 48 V DC, 1620 LM, BLK/CLEAR, 5 1/2 IN W, AL/PC/STAINLESS STEEL

BUYERS PRODUCTS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $96.55 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # BUY1492135
  • Mfr. Model # 1492135
  • UNSPSC # 39111611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.14 lbs

Product Details

This round LED floodlight has a voltage of 12 to 24 volts DC, produces a light output of 1,620 lumens, and is suitable for use with utility trucks, salt spreaders, work trucks, and marine applications. It has a clear, 5 1/2-inch wide, polycarbonate lens, a black, aluminum housing, and a stainless steel base, and includes a stainless steel bolt and bracket for vehicle mounting. Meets IP67 standards.

Technical Specs

  • Item Flood Light
  • Lens Shape - Vehicle Lighting Round
  • Width - Vehicle Lighting 5-1/2"
  • Wiring Connection - Vehicle Lighting Hardwired
  • Lens Colour Clear
  • Lens Design Round
  • Voltage 12 to 24VDC
  • Housing Material Aluminum
  • Lens Material Polycarbonate
  • Includes Stainless Steel Bolt, Bracket
  • Lumens - Vehicle Lighting 1620
  • Lighting Technology - Vehicle Lighting LED
  • Mounting - Vehicle Lighting Bracket
  • Standards IP67
  • Application Marine, Utility Trucks, Salt Spreaders, Work Trucks
  • Light Output 1350 Lumens
  • Base Material Stainless Steel
  • Housing Colour Black
  • Features 5 yr.Warranty

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list