!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
FLOOD LIGHT, BLACK, 5,250 LM, 50 WATTS, 120V AC, 4,000K COLOUR TEMPERATURE, 6 23/64 IN LENGTH

FLOOD LIGHT, BLACK, 5,250 LM, 50 WATTS, 120V AC, 4,000K COLOUR TEMPERATURE, 6 23/64 IN LENGTH

SCHNEIDER ELECTRIC

FLOOD LIGHT, BLACK, 5,250 LM, 50 WATTS, 120V AC, 4,000K COLOUR TEMPERATURE, 6 23/64 IN LENGTH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FLOOD LIGHT, BLACK, 5,250 LM, 50 WATTS, 120V AC, 4,000K COLOUR TEMPERATURE, 6 23/64 IN LENGTH

FLOOD LIGHT, BLACK, 5,250 LM, 50 WATTS, 120V AC, 4,000K COLOUR TEMPERATURE, 6 23/64 IN LENGTH

SCHNEIDER ELECTRIC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $107.08 / EACH

EHC: EHC :
Min Qty 11 = $1,177.88

Compliance and Restrictions

  • None

This product must be purchased in quantities of 11 or more. Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # TLQIMT47235
  • Mfr. Model # IMT47235
  • UNSPSC # 39110000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.374 lbs

Product Details

This flood light is weatherproof and also has voltage of 120V AC, 50 watts, and produces 5,250 lumens.

Technical Specs

  • Item Flood Light
  • Voltage 120V AC
  • Colour Rendering Index 80
  • Width 6 1/3 in
  • Lamp Watts 50 W
  • IP Rating IP65
  • Min. Operating Temp. -22 Degrees F
  • Length 6 23/64 in
  • Lumens 5,250 lm
  • Colour Temperature 4,000K
  • Height 8 1/2 in
  • Depth 1 2/9 in
  • Fixture Housing Colour Black
  • Max. Operating Temp. 45 Degrees C
  • Special Features Weatherproof

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list