!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
FLOODLIGHT, 37,700 LM, 297 W FIXTURE, 120 TO 277V AC, NEMA 6X6, 400 TO 1000W MH, LED

FLOODLIGHT, 37,700 LM, 297 W FIXTURE, 120 TO 277V AC, NEMA 6X6, 400 TO 1000W MH, LED

EVOLVE

FLOODLIGHT, 37,700 LM, 297 W FIXTURE, 120 TO 277V AC, NEMA 6X6, 400 TO 1000W MH, LED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FLOODLIGHT, 37,700 LM, 297 W FIXTURE, 120 TO 277V AC, NEMA 6X6, 400 TO 1000W MH, LED

FLOODLIGHT, 37,700 LM, 297 W FIXTURE, 120 TO 277V AC, NEMA 6X6, 400 TO 1000W MH, LED

EVOLVE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,919.26 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GELEFH1010EE66750A
  • Mfr. Model # EFH1010EE66750ADT1DKBZ
  • UNSPSC # 39111704
  • CATALOGUE PAGE # 118
  • Shipping Weight 45.0 lbs

Product Details

This floodlight is made of aluminum. It features general purpose, corrosion resistant, evolve light engine consisting of reflective technology designed to optimize application efficiency and minimize glare, light engine ensure maximum heat transfer. Plus it meets the standards for UL. It also has voltage of 120 to 277V, 297 watts, 37,700 lumens, and a five-year manufacturer's warranty.

Technical Specs

  • Item Floodlight
  • Fixture Wattage 297 W
  • Light Distribution Shape NEMA 6x6
  • Fixture Sensor Type 7-Pin Receptacle
  • Fixture Mounting Location Pole
  • Colour Temperature 5,000K
  • Height 5 in
  • Depth 23 3/4 in
  • Lamp Watts 297 W
  • Fixture Housing Material Aluminum
  • IP Rating IP66
  • Max. Operating Temp. 50 Degrees C
  • Number of Lightheads 1
  • Standards UL
  • Length 23 3/4 in
  • Lumens 37,700 lm
  • Voltage 120 to 277V AC
  • LED Replacement For 400 to 1,000 W
  • Light Technology LED
  • Mount Type Trunnion
  • Colour Rendering Index 70
  • Width 19 2/7 in
  • Includes Lamp Yes
  • Fixture Housing Colour Brown
  • Fixture Lens Material Plastic
  • Lumens per Watt 126.9 lm/W
  • Min. Operating Temp. -40 Degrees C
  • Special Features Corrosion Resistant, Evolve Light Engine Consisting of Reflective Technology Designed to Optimize Application Efficiency and Minimize Glare, Light Engine Ensure Maximum Heat Transfer
  • Warranty 5 yr
  • Description/Special Features General Purpose

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list