!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.

Filter Results By

Applied Filters
Clear All

Shop By
Brand
Price
Item
Mounting Style
Wall Type
Nominal Width
Nominal Height
Slot Width
Material
Colour
Length

Wiring Ducts

Wiring ducts are troughs that guide and separate short runs of wire and cable. They often have fingers on the sides that create slots for cables to be added, removed, or rerouted. Wiring ducts are ideal for organizing wiring that splits off at multiple points in a tight space and are commonly mounted inside electrical enclosures, control panels, and machines. They provide a neat appearance for the wiring and allow for configuration changes. Individual components in wiring duct systems must be purchased from the same brand to ensure compatibility.

https://catalogue.grainger.ca/?hybris=true

151 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • PANDUIT
  • WIRING DUCT COVER, PVC, 72 IN L, WHITE, C4WH6-F, FLUSH, 4.25 X 0.37
  • Item # GUS3EYF1
  • Mfr. Model # C4WH6-F
  • EHC: EHC :
  • This wiring duct cover is made of PVC, and is white. In addition, it meets the standards for CE compliant, CSA certified, RoHS, UL Recognition. It has length of 72 inches, width of 4¼ inch. It is for use with four inch Wiring duct. It also has flush mounting.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • PANDUIT
  • WIRING DUCT, 1½ IN W, 3.6 IN SLOT H, 4 IN H, 0.3 IN SLOT W, LEAD-FREE PVC, 72 IN L
  • Item # GUS3FVJ6
  • Mfr. Model # G1.5X4WH6
  • EHC: EHC :
  • This wiring duct is made of lead-free PVC, and is white. In addition, it meets the standards for CE compliant, RoHS, and is UL listed. It has length of 72 inches, width of 1¾-inch, and a height of 4 1/8 inch. It also has screw mounting.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • PANDUIT
  • CORNER WIRING DUCT, 2.6 IN SLOT H, 0.2 IN SLOT W, LEAD-FREE PVC, 72 IN L, GREY
  • Item # GUS3EYF2
  • Mfr. Model # CWD3LG6
  • EHC: EHC :
  • This corner wiring duct is made of lead-free PVC, and is grey. In addition, it meets the standards for CE compliant, CSA certified, RU certified. It has length of 72 inches, width of 4⅜ inch, and a height of 3 9/16 inches. It also has screw mounting.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • PANDUIT
  • WIRING DUCT, 1½ IN W, 2.1 IN SLOT H, 3 IN H, 0.2 IN SLOT W, LEAD-FREE PVC, 72 IN L
  • Item # GUS3EYC5
  • Mfr. Model # F1.5X3LG6-A
  • EHC: EHC :
  • This wiring duct is made of lead-free PVC, and is grey. In addition, it meets the standards for CE compliant, RoHS, and is UL listed. It has length of 72 inches, width of 1¾-inch, and a height of 3 1/8 inch. It also has screw mount/adhesive back mounting.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • PANDUIT
  • WIRING DUCT, 1 IN W, 0.6 IN SLOT H, 1½ IN H, 0.2 IN SLOT W, LEAD-FREE PVC, 72 IN L
  • Item # GUS3EYC7
  • Mfr. Model # F1X1.5LG6-A
  • EHC: EHC :
  • This wiring duct is made of lead-free PVC, and is grey. In addition, it meets the standards for CE compliant, RoHS, and is UL listed. It has length of 72 inches, width of 1¼ inch, and a height of 1 5/8-inch. It also has screw mount/adhesive back mounting.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • PANDUIT
  • WIRING DUCT, 2 IN W, 1.1 IN SLOT H, 2 IN H, 0.2 IN SLOT W, LEAD-FREE PVC, 72 IN L, GREY
  • Item # GUS3EYD3
  • Mfr. Model # F2X2LG6-A
  • EHC: EHC :
  • This wiring duct is made of lead-free PVC, and is grey. In addition, it meets the standards for CE compliant, RoHS, and is UL listed. It has length of 72 inches, width of 2¼ inch, and a height of 2 1/8 inch. It also has screw mount/adhesive back mounting.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • PANDUIT
  • WIRING DUCT, 2 IN W, 3.6 IN SLOT H, 4 IN H, 0.2 IN SLOT W, LEAD-FREE PVC, 72 IN L, GREY
  • Item # GUS3EYD5
  • Mfr. Model # F2X4LG6-A
  • EHC: EHC :
  • This wiring duct is made of lead-free PVC, and is grey. In addition, it meets the standards for CE compliant, RoHS, and is UL listed. It has length of 72 inches, width of 2¼ inch, and a height of 4 1/8 inch. It also has screw mount/adhesive back mounting.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • PANDUIT
  • WIRING DUCT COVER, PVC, 72 IN L, WHITE, C3WH6-F, FLUSH, 3.25 X 0.37
  • Item # GUS3EYE8
  • Mfr. Model # C3WH6-F
  • EHC: EHC :
  • This wiring duct cover is made of PVC, and is white. In addition, it meets the standards for CE compliant, CSA certified, RoHS, UL Recognition. It has length of 72 inches, width of 3¼ inch. It is for use with 3 in Wiring duct. It also has flush mounting.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • PANDUIT
  • WIRING DUCT COVER, PVC, 72 IN L, WHITE, C2WH6-F, FLUSH, 2.25 X 0.35
  • Item # GUS3EYE6
  • Mfr. Model # C2WH6-F
  • EHC: EHC :
  • This wiring duct cover is made of PVC, and is white. In addition, it meets the standards for CE compliant, CSA certified, RoHS, UL Recognition. It has length of 72 inches, width of 2¼ inch. It is for use with two-inchWiring duct. It also has flush mounting.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • PANDUIT
  • WIRING DUCT COVER, PVC, 72 IN L, GREY, C2L6-F, FLUSH, 2.25 X 0.35
  • Item # GUS3EYE5
  • Mfr. Model # C2LG6-F
  • EHC: EHC :
  • This wiring duct cover is made of PVC, and is grey. In addition, it meets the standards for CE compliant, CSA certified, RoHS, UL Recognition. It has length of 72 inches, width of 2¼ inch. It is for use with two-inchWiring duct. It also has flush mounting.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 78
  • PANDUIT
  • CORNER WIRING DUCT, 3.6 IN SLOT H, 0.2 IN SLOT W, LEAD-FREE PVC, 72 IN L, WHITE
  • Item # GUS3EYF5
  • Mfr. Model # CWD4WH6
  • EHC: EHC :
  • This corner wiring duct is made of lead-free PVC, and is white. In addition, it meets the standards for CE compliant, CSA certified, RU certified. It has length of 72 inches, width of 5 5/16 inch, and a height of 4 9/16 inches. It also has screw mounting.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • PANDUIT
  • WIRING DUCT, 3 IN W, 3.6 IN SLOT H, 4 IN H, 0.2 IN SLOT W, LEAD-FREE PVC, 72 IN L, GREY
  • Item # GUS3EYD7
  • Mfr. Model # F3X4LG6-A
  • EHC: EHC :
  • This wiring duct is made of lead-free PVC, and is grey. In addition, it meets the standards for CE compliant, RoHS, and is UL listed. It has length of 72 inches, width of 3¼ inch, and a height of 4 1/8 inch. It also has screw mount/adhesive back mounting.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • PANDUIT
  • WIRING DUCT, 4 IN W, 3.6 IN SLOT H, 4 IN H, 0.2 IN SLOT W, LEAD-FREE PVC, 72 IN L, GREY
  • Item # GUS3EYD8
  • Mfr. Model # F4X4LG6-A
  • EHC: EHC :
  • This wiring duct is made of lead-free PVC, and is grey. In addition, it meets the standards for CE compliant, RoHS, and is UL listed. It has length of 72 inches, width of 4¼ inch, and a height of 4 1/8 inch. It also has screw mount/adhesive back mounting.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • PANDUIT
  • WIRING DUCT, 1½ IN W, 0.6 IN SLOT H, 1½ IN H, 0.3 IN SLOT W, LEAD-FREE PVC, WHITE
  • Item # GUS3FVH4
  • Mfr. Model # G1.5X1.5WH6
  • EHC: EHC :
  • This wiring duct is made of lead-free PVC, and is white. In addition, it meets the standards for CE compliant, RoHS, and is UL listed. It has length of 72 inches, width of 1¾-inch, and a height of 1 5/8-inch. It also has screw mounting.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • PANDUIT
  • WIRING DUCT, 1½ IN W, 1.1 IN SLOT H, 2 IN H, 0.3 IN SLOT W, LEAD-FREE PVC, 72 IN L
  • Item # GUS3FVH6
  • Mfr. Model # G1.5X2LG6
  • EHC: EHC :
  • This wiring duct is made of lead-free PVC, and is grey. In addition, it meets the standards for CE compliant, CSA certified, NFPA 79-2015 Section 13.3.1, RU certified, UL listed, UL 94V-0. It has length of 72 inches, width of 1¾-inch, and a height of 2 1/8 inch. It also has screw mounting.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • PANDUIT
  • WIRING DUCT, 1½ IN W, 2.1 IN SLOT H, 3 IN H, 0.3 IN SLOT W, LEAD-FREE PVC, 72 IN L
  • Item # GUS3FVJ2
  • Mfr. Model # G1.5X3WH6
  • EHC: EHC :
  • This wiring duct is made of lead-free PVC, and is white. In addition, it meets the standards for CE compliant, RoHS, and is UL listed. It has length of 72 inches, width of 1¾-inch, and a height of 3 1/8 inch. It also has screw mounting.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list