WIRING DUCT, 3 IN W, 3.6 IN SLOT H, 4 IN H, 0.2 IN SLOT W, LEAD-FREE PVC, 72 IN L, GREY
WIRING DUCT, 3 IN W, 3.6 IN SLOT H, 4 IN H, 0.2 IN SLOT W, LEAD-FREE PVC, 72 IN L, GREY
PANDUIT
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This wiring duct is made of lead-free PVC, and is grey. In addition, it meets the standards for CE compliant, RoHS, and is UL listed. It has length of 72 inches, width of 3¼ inch, and a height of 4 1/8 inch. It also has screw mount/adhesive back mounting.
Technical Specs
Item Wiring Duct
Width 3 1/4 in
Slot Width 0.2 in
Colour Grey
Length 72 in
Slot-to-Slot Centerline 0.5 in
Compatible Cover Style Snap-On
Nominal Width 3 in
Wall Type Narrow Slot
Height 4 1/8 in
Material Lead-Free PVC
Mounting Style Screw Mount/Adhesive Back
Slot Height 3.6 in
Standards CE Compliant, RoHS, UL Listed
Nominal Height 4 in
Related Products
PANDUIT
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$26.11
/ EACH