CORNER WIRING DUCT, 2.6 IN SLOT H, 0.2 IN SLOT W, LEAD-FREE PVC, 72 IN L, GREY
CORNER WIRING DUCT, 2.6 IN SLOT H, 0.2 IN SLOT W, LEAD-FREE PVC, 72 IN L, GREY
PANDUIT
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This corner wiring duct is made of lead-free PVC, and is grey. In addition, it meets the standards for CE compliant, CSA certified, RU certified. It has length of 72 inches, width of 4⅜ inch, and a height of 3 9/16 inches. It also has screw mounting.
Technical Specs
Item Corner Wiring Duct
Width 4 3/8 in
Slot Width 0.2 in
Colour Grey
Length 72 in
Slot-to-Slot Centerline 0.5 in
Compatible Cover Style Snap-On
Wall Type Slotted
Height 3 9/16 in
Material Lead-Free PVC
Mounting Style Screw Mount
Slot Height 2.6 in
Standards CE Compliant, CSA Certified, RU Certified
Related Products
PANDUIT
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$17.95
/ EACH