WIRING DUCT COVER, PVC, 72 IN L, WHITE, C4WH6-F, FLUSH, 4.25 X 0.37
WIRING DUCT COVER, PVC, 72 IN L, WHITE, C4WH6-F, FLUSH, 4.25 X 0.37
PANDUIT
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This wiring duct cover is made of PVC, and is white. In addition, it meets the standards for CE compliant, CSA certified, RoHS, UL Recognition. It has length of 72 inches, width of 4¼ inch. It is for use with four inch Wiring duct. It also has flush mounting.
Technical Specs
Item Wiring Duct Cover
For Nominal Duct Width 4 in
For Use With 4 in Wiring Duct
Width 4 1/4 in
Standards CE Compliant, CSA Certified, RoHS, UL Recognition
Material PVC
Length 72 in
Colour White
Mounting Style Flush
Related Products
PANDUIT
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$119.22
/ EACH
PANDUIT
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$169.65
/ EACH
PANDUIT
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$110.93
/ EACH
PANDUIT
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$116.77
/ EACH
PANDUIT
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$173.61
/ EACH
PANDUIT
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$99.29
/ EACH