!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.

Filter Results By

Shop By
Brand
Price
Tip Series
Compatible Handpiece Manufacturer Model Number
Tip Type
Tip Width
Tip Length
Maximum Operating Temperature
Tip Outside Diameter
Tip Thickness
Tip Angle
Standards

Weller Soldering Iron Tips

Soldering iron tips are available in a variety of shapes for specific applications. These tips are paired with soldering irons to solder fine contact areas or spaces that are hard-to-reach.

https://catalogue.grainger.ca/?hybris=true

89 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • WELLER
  • SOLDERING TIP, ET SERIES, CONICAL TIP, 0.8 MM W, 34.5 MM L
  • Item # WELETP
  • Mfr. Model # ETP
  • EHC: EHC :
  • Conical ET series tip for PES51 soldering pencil. Tinned with lead free solder. The sensor hole in the base of the tip is fitted with a stainless steel liner to prevent the tip from seizing to the sensor.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • WELLER
  • SOLDERING TIP, ET SERIES, CONICAL TIP, 0.4 MM W, 25.4 MM L
  • Item # WELETS
  • Mfr. Model # ETS
  • EHC: EHC :
  • Long conical ET series tip for PES51 soldering pencil. Tinned with lead free solder. The sensor hole in the base of the tip is fitted with a stainless steel liner to prevent the tip from seizing to the sensor.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • WELLER
  • SOLDERING TIP, ET SERIES, CONICAL TIP, 0.8 MM W, 43.5 MM L
  • Item # WELETO
  • Mfr. Model # ETO
  • EHC: EHC :
  • Long conical ET series tip for PES51 soldering pencil. Tinned with lead free solder. The sensor hole in the base of the tip is fitted with a stainless steel liner to prevent the tip from seizing to the sensor.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • WELLER
  • SOLDERING TIP, ET SERIES, CONICAL TIP, 0.6 MM W, 15.9 MM L
  • Item # WELETT
  • Mfr. Model # ETT
  • EHC: EHC :
  • Conical ET series tip for PES51 soldering pencil. Tinned with lead free solder. The sensor hole in the base of the tip is fitted with a stainless steel liner to prevent the tip from seizing to the sensor.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • WELLER
  • SOLDERING TIP, ET SERIES, SCREWDRIVER TIP, 2.4 MM W, 34.5 MM L
  • Item # WELETB
  • Mfr. Model # ETB
  • EHC: EHC :
  • Screwdriver ET series tip for PES51 soldering pencil. Tinned with lead free solder. The sensor hole in the base of the tip is fitted with a stainless steel liner to prevent the tip from seizing to the sensor.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • WELLER
  • SOLDERING TIP, ET SERIES, CHISEL TIP, 1.6 MM W, 34.5 MM L
  • Item # WELETA
  • Mfr. Model # ETA
  • EHC: EHC :
  • Screwdriver ET series tip for PES51 soldering pencil. Tinned with lead free solder. The sensor hole in the base of the tip is fitted with a stainless steel liner to prevent the tip from seizing to the sensor.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • WELLER
  • SOLDERING TIP, ET SERIES, SCREWDRIVER TIP, 3.2 MM W, 34.5 MM L
  • Item # WELETC
  • Mfr. Model # ETC
  • EHC: EHC :
  • Screwdriver ET series tip for PES51 soldering pencil. Tinned with lead free solder. The sensor hole in the base of the tip is fitted with a stainless steel liner to prevent the tip from seizing to the sensor.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • WELLER
  • SOLDERING TIP, CONICAL TIP, 4.2 MM W, 0.885 IN LENGTH, COPPER
  • Item # WEL7135W
  • Mfr. Model # 7135W
  • EHC: EHC :
  • This soldering tip is made of copper. Replacement copper soldering tip, 2 per card. It is compatible with Weller manufacturer and manufacturer's part/model number(s): 9400 (PK/PKS), 8200 (PK/PKS).

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • WELLER
  • SOLDERING TIP, PT SERIES, SCREWDRIVER TIP, 3.2 MM W, 33 MM L, 700 ° F
  • Item # WELPTC7
  • Mfr. Model # PTC7
  • EHC: EHC :
  • This PT soldering tip is made of iron plated copper. It is compatible with Weller manufacturer and manufacturer's part/model number(s): TC201, TC201FE, TC201T, TCP, TCP 12, TCP 24, TCP 42, and TCPS. This soldering tip has a maximum operating temperature of 700 degrees F.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • WELLER
  • PROFESSIONAL SOLDERING GUN, CSA, 2 POS, 260/200W/110/130V, TEMP 900 ° F, 10 1/2 IN L
  • Item # WELD550
  • Mfr. Model # D550
  • EHC: EHC :
  • This professional, heavy-duty soldering gun features a two-position trigger selection: high heat and low heat. It has a pistol-grip design, lights for illumination, and a high-efficiency, pre-tinned copper tip which heats up in six seconds. It operates on 260/200 watts with a 110/330 voltage. This gun measures 10 1/2 inches long with a five-foot-long cord. Includes a standard soldering tip and instruction manual.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • WELLER
  • SOLDERING GUN/TIP, 6 FT CORD, INDUSTRIAL, 300/200W
  • Item # WELD650PK
  • Mfr. Model # D650PK
  • EHC: EHC :
  • Industrial soldering gun kit contains a 300/200 W heat gun, 1 soldering tip, 1 cutting tip, 1 smoothing tip, coil of 60/40 rosin core solder and instruction leaflet. Packed in a sturdy carrying case. CSA certified.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • WELLER
  • SOLDERING IRON, 6 FT CORD, CT6F7 SCREWDRIVER TIP AND IRON REST, SOLDER IRON
  • Item # WELW100PG
  • Mfr. Model # W100PG
  • EHC: EHC :
  • Professional stained glass iron. Develops 700 Degrees F/370 Degrees C through tip selection. Kit contains W100PG iron, CT6F7 10 mm diameter screwdriver tip and soldering iron rest. CSA certified.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • PLATO
  • SOLDERING TIP, ET SERIES, LONG CONICAL TIP, 0.4 MM W, 34.5 MM L
  • Item # WWG6JAY1
  • Mfr. Model # 6JAY1
  • EHC: EHC :
  • This soldering tip has a maximum operating temperature of 850 degrees F. It is compatible with Weller manufacturer and manufacturer's part/model number(s): EC1201A, EC1204A, PES50, PES51, WCC101, and WEP 70.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • WELLER
  • SOLDERING TIP, CONICAL TIP, WITH NUTS, D550
  • Item # WEL7250N
  • Mfr. Model # 7250N
  • EHC: EHC :
  • Replacement soldering tip with tip nuts. It is compatible with Weller manufacturer and manufacturer's part/model number(s): D550 and D650.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list