!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SOLDERING IRON, 6 FT CORD, CT6F7 SCREWDRIVER TIP AND IRON REST, SOLDER IRON

SOLDERING IRON, 6 FT CORD, CT6F7 SCREWDRIVER TIP AND IRON REST, SOLDER IRON

WELLER

SOLDERING IRON, 6 FT CORD, CT6F7 SCREWDRIVER TIP AND IRON REST, SOLDER IRON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SOLDERING IRON, 6 FT CORD, CT6F7 SCREWDRIVER TIP AND IRON REST, SOLDER IRON

SOLDERING IRON, 6 FT CORD, CT6F7 SCREWDRIVER TIP AND IRON REST, SOLDER IRON

WELLER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $169.82 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WELW100PG
  • Mfr. Model # W100PG
  • UNSPSC # 15111505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Product Details

Professional stained glass iron. Develops 700 Degrees F/370 Degrees C through tip selection. Kit contains W100PG iron, CT6F7 10 mm diameter screwdriver tip and soldering iron rest. CSA certified.

Technical Specs

  • Item Soldering Iron
  • Operating Temperature (Maximum) 800 Degrees F
  • Operating Voltage 120V
  • Product Type Soldering Iron
  • Features Greater Efficiency and Versatility, Portable Line Voltage Iron - No Base Station Required, Stainless Steel Modular Plug-in Heater
  • Power Consumption (Maximum) 100 W
  • Operating Temperature (Minimum) 600 Degrees F
  • Cord Length 6 ft
  • Includes CT6F7 Screwdriver Tip and Iron Rest, Solder Iron
  • Standards cUL Listed, UL Listed

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list