!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SOLDERING TIP, ET SERIES, SCREWDRIVER TIP, 3.2 MM W, 34.5 MM L

SOLDERING TIP, ET SERIES, SCREWDRIVER TIP, 3.2 MM W, 34.5 MM L

WELLER

SOLDERING TIP, ET SERIES, SCREWDRIVER TIP, 3.2 MM W, 34.5 MM L close
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
SOLDERING TIP, ET SERIES, SCREWDRIVER TIP, 3.2 MM W, 34.5 MM L

SOLDERING TIP, ET SERIES, SCREWDRIVER TIP, 3.2 MM W, 34.5 MM L

WELLER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $12.31 / EACH
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
  • Item # WELETC
  • Mfr. Model # ETC
  • UNSPSC # 27111734
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Product Details

Screwdriver ET series tip for PES51 soldering pencil. Tinned with lead free solder. The sensor hole in the base of the tip is fitted with a stainless steel liner to prevent the tip from seizing to the sensor.

Technical Specs

  • Item Soldering Tip
  • Tip Type Screwdriver
  • Tip Length 34.5 mm
  • Compatible Handpiece Manufacturer Model Number EC1201A, EC1204A, PES50, PES51, WCC101, WEP 70
  • Tip Thickness 0.8 mm
  • Compatible Handpiece Manufacturer Weller
  • Material Plated Copper
  • Tip Series ET
  • Tip Width 3.2 mm
  • Maximum Operating Temperature 850 Degrees F
  • Tip Outside Diameter 6.8 mm
  • Compatible Station WD1, WD2, WE1010, WE1010EDU, WE1010NA, WES50, WES51, WES51PU, WESD51PU
  • ESD Safe No
  • Product Type Soldering Tip