SOLDERING TIP, ET SERIES, CHISEL TIP, 1.6 MM W, 34.5 MM L
SOLDERING TIP, ET SERIES, CHISEL TIP, 1.6 MM W, 34.5 MM L
WELLER
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Screwdriver ET series tip for PES51 soldering pencil. Tinned with lead free solder. The sensor hole in the base of the tip is fitted with a stainless steel liner to prevent the tip from seizing to the sensor.
Technical Specs
Item Soldering Tip
Tip Type Chisel
Tip Length 34.5 mm
Compatible Handpiece Manufacturer Model Number EC1201A, EC1204A, PES50, PES51, WCC101, WEP 70
Tip Thickness 0.7 mm
Compatible Handpiece Manufacturer Weller
Material Plated Copper
Tip Series ET
Tip Width 1.6 mm
Maximum Operating Temperature 850 Degrees F
Tip Outside Diameter 6.8 mm
Compatible Station WD1, WD2, WE1010, WE1010EDU, WE1010NA, WES50, WES51, WES51PU, WESD51PU
ESD Safe No
Product Type Soldering Tip
Alternate Products
WELLER
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$10.73
/ EACH
WELLER
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$11.58
/ EACH