SOLDERING TIP, ET SERIES, CHISEL TIP, 0.8 MM W, 34.5 MM L
SOLDERING TIP, ET SERIES, CHISEL TIP, 0.8 MM W, 34.5 MM L
WELLER
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This ET soldering tip is made of plated copper. It is compatible with Weller manufacturer and manufacturer's part/model number(s): EC1201A, EC1204A, PES50, PES51, WCC101, WEP 70. This soldering tip has a maximum operating temperature of 850 degrees F.
Technical Specs
Item Soldering Tip
Tip Type Chisel
Tip Length 34.5 mm
Compatible Handpiece Manufacturer Model Number EC1201A, EC1204A, PES50, PES51, WCC101, WEP 70
Tip Thickness 0.4 mm
Compatible Handpiece Manufacturer Weller
Material Plated Copper
Tip Series ET
Tip Width 0.8 mm
Maximum Operating Temperature 850 Degrees F
Tip Outside Diameter 6.8 mm
Compatible Station WD1, WD2, WE1010, WE1010EDU, WE1010NA, WES50, WES51, WES51PU, WESD51PU
ESD Safe No
Product Type Soldering Tip
Alternate Products
WELLER
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$13.50
/ EACH