!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.

Filter Results By

Shop By
Brand
Price

Two-Hole Compression Lugs

These compression lugs have two mounting holes for attaching around studs or bolts. Their second mounting hole prevents the lug from rotating and provides additional support for heavy loads. They're used to transfer power or ground connections from wires to connection points, such as busbars, motors, machines, and batteries.

https://catalogue.grainger.ca/?hybris=true

153 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • APPROVED VENDOR
  • TWO-HOLE LUG COMPRESSION CONNECTOR, 2/0 AWG MAX WIRE SIZE, ¼ IN STUD SIZE, 13/16 IN STRIP L
  • Item # GGE24C424
  • Mfr. Model # 24C424
  • EHC: EHC :
  • Compression lug, copper to copper, 600V to 35kV, body material copper, mount 2-hole, stud size 1/4 in., hole center to end 0.25 in., hole to hole center 0.75 in., length 2.44 in., width 0.83 in., standards UL: CSA, cable size code 2/0 AWG, colour code bla

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • APPROVED VENDOR
  • TWO-HOLE LUG COMPRESSION CONNECTOR, 2/0 AWG MAX WIRE SIZE, ⅜ IN STUD SIZE, 13/16 IN STRIP L
  • Item # GGE24C438
  • Mfr. Model # 24C438
  • EHC: EHC :
  • Compression lug, copper to copper, 600V to 35kV, body material copper, mount 2-hole, stud size 3/8 in., hole center to end 0.38 in., hole to hole center 1 in., length 2.93 in.,width 0.83 in., standards UL: CSA, cable size code 2/0 AWG, colour code black,

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • APPROVED VENDOR
  • TWO-HOLE LUG COMPRESSION CONNECTOR, 1/0 AWG MAX WIRE SIZE, ¼ IN STUD SIZE, 13/16 IN STRIP L
  • Item # GGE24C423
  • Mfr. Model # 24C423
  • EHC: EHC :
  • Compression lug, copper to copper, 600V to 35kV, body material copper, mount 2-hole, stud size 1/4 in., hole center to end 0.6 in.3, hole to hole center 0.75 in., length (In.) 2.76, width 0.75 in., standards UL: CSA, cable size code 1/0 AWG, colour code p

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • APPROVED VENDOR
  • TWO-HOLE LUG COMPRESSION CONNECTOR, 6 AWG MAX WIRE SIZE, ¼ IN STUD SIZE, 9/16 IN STRIP L, BLUE
  • Item # GGE24C419
  • Mfr. Model # 24C419
  • EHC: EHC :
  • Compression lug, copper to copper, 600V to 35kV, body material copper, mount 2-hole, stud size 1/4 in., hole center to end 0.25 in., hole to hole center 0.6 in.3, length 1.98 in., width 0.44 in., standards UL, cable size code 6 AWG, colour code blue, die

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • APPROVED VENDOR
  • TWO-HOLE LUG COMPRESSION CONNECTOR, 6 AWG MAX WIRE SIZE, ½ IN STUD SIZE
  • Item # GGE24C403
  • Mfr. Model # 24C403
  • EHC: EHC :
  • Compression lug, Type 2-hole copper to copper long barrel, 600V to 35kV, body material copper, mount 2-hole, stud size 1/2 in., hole center to end 0.50 in.,hole to hole center 1.75 in., length 4.08 in., width 0.88 in., standards UL, cable size code 6 AWG,

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • APPROVED VENDOR
  • TWO-HOLE LUG COMPRESSION CONNECTOR, 4 AWG MAX WIRE SIZE, ¼ IN STUD SIZE, 9/16 IN STRIP L, GREY
  • Item # GGE24C420
  • Mfr. Model # 24C420
  • EHC: EHC :
  • Compression lug, copper to copper, 600V to 35kV, body material copper, mount 2-hole, stud size 1/4 in., hole center to end 0.25 in., hole to hole center 0.6 in.3, length 2.03 in., width 0.52 in., standards UL: CSA, cable size code 4 AWG, colour code gray,

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • APPROVED VENDOR
  • TWO-HOLE LUG COMPRESSION CONNECTOR, 1 AWG MAX WIRE SIZE, 5/16 IN STUD SIZE, 11/16 IN STRIP L
  • Item # GGE24C427
  • Mfr. Model # 24C427
  • EHC: EHC :
  • Compression lug, copper to copper, 600V to 35kV, body material copper, mount 2-hole, stud size 5/16 in., hole center to end (In.) 0.34, hole to hole center 1 in., length (In.) 2.47, width 0.6 in.9, standards UL: CSA, cable size code 1 AWG, colour code gre

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • APPROVED VENDOR
  • TWO-HOLE LUG COMPRESSION CONNECTOR, 6 AWG MAX WIRE SIZE, #10 STUD SIZE, 1⅛ IN STRIP L
  • Item # GGE24D022
  • Mfr. Model # 24D022
  • EHC: EHC :
  • Compression lug, copper to copper, 600V to 35kV, body material copper, mount 2 hole, stud size (in.) no. 10, hole center to end (In.) 0.23, hole to hole center 0.6 in.3, length 2.44 in., width (In.) 0.46, standards UL, cable size code 6 AWG, colour code b

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • APPROVED VENDOR
  • TWO-HOLE LUG COMPRESSION CONNECTOR, 6 AWG MAX WIRE SIZE, ¼ IN STUD SIZE, ⅞ IN STRIP L
  • Item # GGE24C377
  • Mfr. Model # 24C377
  • EHC: EHC :
  • Compression lug, copper to copper, 600V to 35kV, body material copper, mount 2-hole, stud size 1/4 in., hole center to end 0.25 in., hole to hole center 0.6 in.3, length 2.28 in.,width 0.44 in., standards UL, cable size code 6 AWG, colour code blue, die c

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • APPROVED VENDOR
  • TWO-HOLE LUG COMPRESSION CONNECTOR, 4/0 AWG MAX WIRE SIZE, ⅜ IN STUD SIZE, 1 1/16 IN STRIP L
  • Item # GGE24C440
  • Mfr. Model # 24C440
  • EHC: EHC :
  • Compression lug, copper to copper, 600V to 35kV, body material copper, mount 2-hole, stud size 3/8 in., hole center to end 0.38 in., hole to hole center 1 in., length 3.2 in.,width 1.03 in., standards UL: CSA, cable size code 4/0 AWG, colour code purple,

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • APPROVED VENDOR
  • TWO-HOLE LUG COMPRESSION CONNECTOR, 6 AWG MAX WIRE SIZE, ⅜ IN STUD SIZE, 9/16 IN STRIP L, BLUE
  • Item # GGE24C433
  • Mfr. Model # 24C433
  • EHC: EHC :
  • Compression lug, copper to copper, 600V to 35kV, body material copper, mount 2-hole, stud size 3/8 in., hole center to end 0.38 in., hole to hole center 1 in., length 2.51 in.,width (In.) 0.55, standards UL, cable size code 6 AWG, colour code blue, die co

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list