!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.

Filter Results By

Shop By
Brand

Wire Connectors, Terminals & Terminal Blocks

Wire connectors, terminals, and terminal blocks facilitate the grounding or transfer of a power source between conductors and circuit points. Wire connectors attach to the end of conductors with tools or by hand to connect two or more low-voltage wires. Wire terminals and disconnects fasten to busbars, connection points, and connectors. Compression lugs and connectors make permanent connections with heavy gauge conductors using die components and hydraulic crimping tools. Multitap, mechanical, and split bolt wire connectors compress on cables and heavy gauge conductors to create semipermanent holds without special tools. Terminal blocks and barrier terminal strips are connectors that mount on DIN rails, channels, panels, and circuit boards to distribute a connection and help keep enclosures tidy. Power distribution blocks split a primary power or ground connection into secondary outputs.

https://catalogue.grainger.ca/?hybris=true

2413 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • POWER FIRST
  • MALE DISCONNECT, YELLOW, POLYOLEFIN, FULL COVERAGE, HEAT SHRINK, 25 PK
  • Item # GGE5UGK3
  • Mfr. Model # 5UGK3
  • EHC: EHC :
  • Male Disconnect, Insulation Type Heat Shrink Nylon, Colour Code Yellow, Wire Range 12 to 10 AWG, Tab Size 0.250 x 0.032 In., Barrel Inside Dia. 0.134 In., Max. Temp. 221 Degrees F, Max. Voltage 300V, Overall Length 1.55 In., Seam Butted, Connection Materi

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 92
  • APPROVED VENDOR
  • ONE-HOLE LUG COMPRESSION CONNECTOR, 8 AWG MAX WIRE SIZE, ¼ IN STUD SIZE
  • Item # GGE24C340
  • Mfr. Model # 24C340
  • EHC: EHC :
  • Compression lug, copper to copper, 600V to 35kV, body material copper, mount 1-hole, stud size 1/4 in., hole center to end 0.25 in., length 1.28 in., width 0.45 in., standards UL, cable size code 8 AWG, colour code red, die code 21

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • APPROVED VENDOR
  • ONE-HOLE LUG COMPRESSION CONNECTOR, 6 AWG MAX WIRE SIZE, ¼ IN STUD SIZE
  • Item # GGE24C341
  • Mfr. Model # 24C341
  • EHC: EHC :
  • Compression lug, copper to copper, 600V to 35kV, body material copper, mount 1-hole, stud size 1/4 in., hole center to end 0.22 in., length 1.23 in., width 0.44 in., standards UL, cable size code 6 AWG, colour code blue, die code 24

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • APPROVED VENDOR
  • ONE-HOLE LUG COMPRESSION CONNECTOR, 8 AWG MAX WIRE SIZE, #10 STUD SIZE, RED
  • Item # GGE24C337
  • Mfr. Model # 24C337
  • EHC: EHC :
  • Compression lug, copper to copper, 600V to 35kV, body material copper, mount 1-hole, stud size (in.) no. 10, hole center to end 0.22 in., length 1.17 in., width 0.39 in., standards UL, cable size code 8 AWG, colour code red, die code 21

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • APPROVED VENDOR
  • ONE-HOLE LUG COMPRESSION CONNECTOR, 6 AWG MAX WIRE SIZE, ¼ IN STUD SIZE
  • Item # GGE24C319
  • Mfr. Model # 24C319
  • EHC: EHC :
  • Compression lug, copper to copper, 600V to 35kV, body material copper, mount 1-hole, stud size 1/4 in., hole center to end 0.25 in., length 1.65 in., width 0.44 in., standards UL, cable size code 6 AWG, colour code blue, die code 24

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • This product must be purchased in multiples of 30 . Please update the quantity to proceed with checkout.
  • APPROVED VENDOR
  • ONE-HOLE LUG COMPRESSION CONNECTOR, 8 AWG MAX WIRE SIZE, ⅜ IN STUD SIZE
  • Item # GGE24C358
  • Mfr. Model # 24C358
  • EHC: EHC :
  • Compression lug, Type 1-hole copper to copper Short Barrel, 600V to 35kV, body material copper, mount 1-hole, stud size 3/8 in., hole center to end 0.28 in., length 1.39 in., width 0.56 in., standards UL, cable size code 8 AWG, colour code red, die code 2

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list