!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.

Filter Results By

Shop By
Brand
Colour

Wire Connectors

Wire connectors attach to the end of stripped and solid conductors to extend, terminate or splice, and cap off connections. Twist-on wire connectors spin by hand around one or more wires to make connections. Butt splice wire connectors attach conductors end to end to make parallel (in-line) connections. Insulation-displacement wire connectors have an insulated body with a splicing mechanism that makes contact with a wire's conductor without having to strip its sheath. Push-in wire connectors have ports where conductors push in by hand. Closed-end crimp connectors have compact sizes ideal for confined spaces. Splice cap crimp wire connectors and insulators compress tightly to make permanent holds ideal for long-term or vibrating applications.

https://catalogue.grainger.ca/?hybris=true

326 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • POWER FIRST
  • SPLICE CONNECTOR, 14 AWG/16 AWG WIRE SIZE RANGE, UL/CUL LISTED, CRIMP TERMINATION, 25 PK
  • Item # GGE4FRE7
  • Mfr. Model # 4FRE7
  • EHC: EHC :
  • Butt Splice Connector, Insulation Type Heat Shrink, Colour Code Blue, Wire Range 16 to 14 AWG, Max. Temp. 221 Degrees F, Barrel Inside Dia. 0.091 In., Max. Voltage 600V, Overall Length 1.417 In., Seam Butted, Connection Material Copper, Standards UL/CUL, Connection Type Crimp, Heat Shrink, Features Waterproof

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 93
  • MARR
  • CONNECTOR, XTP, TWIST-ON, SQUARE SPRING, MAX 600V, 105 ° C, 18-14 AWG, ORANGE, PP/COPPER, BX 100
  • Item # MRE331P
  • Mfr. Model # 331P
  • EHC: EHC :
  • Secure wires ranging from 18- to 14-gauge with minimal twisting effort using this high-quality XTP connector. Built with a live-action, variable volume, square spring with a copper finish for conductivity and corrosion resistance and a fully insulated, orange, polypropylene external cap with a wide, threaded entry. This connector is rated to withstand a maximum of 105 Degrees C and is approved for circuits up to 600 volts. Each box contains 100 pieces.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • POWER FIRST
  • SPLICE CONNECTOR, 16 AWG/18 AWG/20 AWG/22 AWG WIRE SIZE RANGE, UL/CUL LISTED, 100 PK
  • Item # GGE4FRH9
  • Mfr. Model # 4FRH9
  • EHC: EHC :
  • Butt Splice Connector, Insulation Type Vinyl, Colour Code Red, Wire Range 22 to 16 AWG, Max. Temp. 167 Degrees F, Barrel Inside Dia. 0.067 In., Max. Voltage 600V, Overall Length 0.969 In., Seam Butted, Connection Material Copper, Standards UL/CUL, Connection Type Crimp

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 93
  • POWER FIRST
  • SPLICE CONNECTOR, 16 AWG/18 AWG/20 AWG/22 AWG WIRE SIZE RANGE, UL/CUL LISTED, TIN, 25 PK
  • Item # GGE4FRE8
  • Mfr. Model # 4FRE8
  • EHC: EHC :
  • Butt Splice Connector, Insulation Type Heat Shrink, Colour Code Red, Wire Range 22 to 16 AWG, Max. Temp. 221 Degrees F, Barrel Inside Dia. 0.067 In., Max. Voltage 600V, Overall Length 1.417 In., Seam Butted, Connection Material Copper, Standards UL/CUL, Connection Type Crimp, Heat Shrink, Features Waterproof

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 93
  • POWER FIRST
  • SPLICE CONNECTOR, 10 AWG/12 AWG WIRE SIZE RANGE, UL/CUL LISTED, CRIMP TERMINATION, 25 PK
  • Item # GGE4FRE6
  • Mfr. Model # 4FRE6
  • EHC: EHC :
  • Butt Splice Connector, Insulation Type Heat Shrink, Colour Code Yellow, Wire Range 12 to 10 AWG, Max. Temp. 221 Degrees F, Barrel Inside Dia. 0.134 In., Max. Voltage 600V, Overall Length 1.614 In., Seam Butted, Connection Material Copper, Standards UL/CUL, Connection Type Crimp, Heat Shrink, Features Waterproof

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 93
  • SCOTCHLOCK
  • INSULATION DISPLACEMENT CONNECTOR, BROWN, RUN TAP, 2 PORTS, 100 PK
  • Item # MMM567
  • Mfr. Model # 567
  • EHC: EHC :
  • Scotchlok insulation displacement connector. Self-stripping, tap splicing connector ideal for over-the-road equipment to make tap, inline and pigtail splices. Includes port window for visual check on tap wire position.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 96
  • This product must be purchased in multiples of 1,000 . Please update the quantity to proceed with checkout.
  • PICO
  • BUTT CONNECTOR, FLARED, 600 V, 75 ° C, BLUE, 16-14 GA, VINYL/COPPER/ELECTRO-TIN, 50/PK
  • Item # PIC1800-15
  • Mfr. Model # 1800-15
  • EHC: EHC :
  • Provide insulation from wire to wire with this flared butt splice. This blue connector has two crimps and is made of copper alloy 110 with electro-tin plating and vinyl insulation. It has 600 volts, a 16 to 14 gauge, and a temperature rating of 75 Degrees C. Sold as a package of 50.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • IDEAL
  • CONNECTORS CAN-TWIST JAR
  • Item # IDI30-107J
  • Mfr. Model # 30-107J
  • EHC: EHC :
  • Wire connector, Can Twist, maximum 600 volts, minimum wire combination 3 #22, maximum wire combination 3 #10. Colour blue, 175 per package.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 95
  • POWER FIRST
  • TWIST ON WIRE CONNECTOR, ORANGE, 22 AWG TO 14 AWG TWIST-ON WIRE SIZE RANGES, 100 PK
  • Item # GGE5UYJ4
  • Mfr. Model # 5UYJ4
  • EHC: EHC :
  • Wire Connector, Color Orange, Min. Wire Combination 2, Min. Wire Size 18 AWG, Max. Wire Combination 3, Max. Wire Size 14 AWG, Max. Voltage 600, Description/Special Features Quick and easy to match the right connector to the size of the wire. Shells are de

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 95
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list