!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.

Filter Results By

Shop By
Brand

Compression Lugs & Connectors

Compression lugs and connectors make permanent connections with high-voltage or heavy gauge conductors using die components and hydraulic crimping tools to connect cables to circuit points. Compression lugs have mounting holes that fasten to bolts, studs, and rod-shaped connection points. Butt splice compression connectors attach cables end-to-end to make in-line connections. C-tap compression connectors join parallel-running cables to continue, terminate, or extend connections. Compression adapters install on the end of cables to increase their conductivity reliability and enable them to easily plug in and out of terminal blocks and other receptacle-type devices.

https://catalogue.grainger.ca/?hybris=true

451 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • APPROVED VENDOR
  • ONE-HOLE LUG COMPRESSION CONNECTOR, 8 AWG MAX WIRE SIZE, ¼ IN STUD SIZE
  • Item # GGE24C340
  • Mfr. Model # 24C340
  • EHC: EHC :
  • Compression lug, copper to copper, 600V to 35kV, body material copper, mount 1-hole, stud size 1/4 in., hole center to end 0.25 in., length 1.28 in., width 0.45 in., standards UL, cable size code 8 AWG, colour code red, die code 21

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • APPROVED VENDOR
  • ONE-HOLE LUG COMPRESSION CONNECTOR, 6 AWG MAX WIRE SIZE, ¼ IN STUD SIZE
  • Item # GGE24C341
  • Mfr. Model # 24C341
  • EHC: EHC :
  • Compression lug, copper to copper, 600V to 35kV, body material copper, mount 1-hole, stud size 1/4 in., hole center to end 0.22 in., length 1.23 in., width 0.44 in., standards UL, cable size code 6 AWG, colour code blue, die code 24

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • APPROVED VENDOR
  • ONE-HOLE LUG COMPRESSION CONNECTOR, 8 AWG MAX WIRE SIZE, #10 STUD SIZE, RED
  • Item # GGE24C337
  • Mfr. Model # 24C337
  • EHC: EHC :
  • Compression lug, copper to copper, 600V to 35kV, body material copper, mount 1-hole, stud size (in.) no. 10, hole center to end 0.22 in., length 1.17 in., width 0.39 in., standards UL, cable size code 8 AWG, colour code red, die code 21

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • APPROVED VENDOR
  • ONE-HOLE LUG COMPRESSION CONNECTOR, 6 AWG MAX WIRE SIZE, ¼ IN STUD SIZE
  • Item # GGE24C319
  • Mfr. Model # 24C319
  • EHC: EHC :
  • Compression lug, copper to copper, 600V to 35kV, body material copper, mount 1-hole, stud size 1/4 in., hole center to end 0.25 in., length 1.65 in., width 0.44 in., standards UL, cable size code 6 AWG, colour code blue, die code 24

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • This product must be purchased in multiples of 30 . Please update the quantity to proceed with checkout.
  • APPROVED VENDOR
  • ONE-HOLE LUG COMPRESSION CONNECTOR, 8 AWG MAX WIRE SIZE, ⅜ IN STUD SIZE
  • Item # GGE24C358
  • Mfr. Model # 24C358
  • EHC: EHC :
  • Compression lug, Type 1-hole copper to copper Short Barrel, 600V to 35kV, body material copper, mount 1-hole, stud size 3/8 in., hole center to end 0.28 in., length 1.39 in., width 0.56 in., standards UL, cable size code 8 AWG, colour code red, die code 2

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • APPROVED VENDOR
  • ONE-HOLE LUG COMPRESSION CONNECTOR, 2/0 AWG MAX WIRE SIZE, ⅜ IN STUD SIZE
  • Item # GGE24C364
  • Mfr. Model # 24C364
  • EHC: EHC :
  • Compression lug, copper to copper, 600V to 35kV, body material copper, mount 1-hole, stud size 3/8 in., hole center to end 0.38 in., length (In.) 1.93, width 0.83 in., standards UL: CSA, cable size code 2/0 AWG, colour code black, die code 45

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • APPROVED VENDOR
  • TWO-HOLE LUG COMPRESSION CONNECTOR, 2/0 AWG MAX WIRE SIZE, ¼ IN STUD SIZE, 13/16 IN STRIP L
  • Item # GGE24C424
  • Mfr. Model # 24C424
  • EHC: EHC :
  • Compression lug, copper to copper, 600V to 35kV, body material copper, mount 2-hole, stud size 1/4 in., hole center to end 0.25 in., hole to hole center 0.75 in., length 2.44 in., width 0.83 in., standards UL: CSA, cable size code 2/0 AWG, colour code bla

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • APPROVED VENDOR
  • ONE-HOLE LUG COMPRESSION CONNECTOR, 6 AWG MAX WIRE SIZE, ⅜ IN STUD SIZE
  • Item # GGE24C990
  • Mfr. Model # 24C990
  • EHC: EHC :
  • Compression lug, Type 1-hole copper to copper long barrel, 600V to 35kV, body material copper, mount 1-hole, stud size 3/8 in., hole center to end (In.) 0.36, length 1.72 in., width 0.62 in., standards UL, cable size code 6 AWG, colour code blue, die code

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • APPROVED VENDOR
  • ONE-HOLE LUG COMPRESSION CONNECTOR, 4 AWG MAX WIRE SIZE, ⅜ IN STUD SIZE
  • Item # GGE24C992
  • Mfr. Model # 24C992
  • EHC: EHC :
  • Compression lug, copper to copper, 600V to 35kV, body material copper, mount 1 hole, stud size 3/8 in., hole center to end 0.31 in., length 1.7 in.1, width 0.6 in.1, standards UL: CSA, cable size code 4 AWG, colour code gray, die code 29

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • APPROVED VENDOR
  • ONE-HOLE LUG COMPRESSION CONNECTOR, 3/0 AWG MAX WIRE SIZE, ½ IN STUD SIZE
  • Item # GGE24C330
  • Mfr. Model # 24C330
  • EHC: EHC :
  • Compression lug, copper to copper, 600V to 35kV, body material copper, mount 1-hole, stud size 1/2 in., hole center to end 0.50 in.,length 2.72 in., width 0.92 in., standards UL: CSA, cable size code 3/0 AWG, colour code orange, die code 50

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • APPROVED VENDOR
  • ONE-HOLE LUG COMPRESSION CONNECTOR, 2/0 AWG MAX WIRE SIZE, ½ IN STUD SIZE
  • Item # GGE24C329
  • Mfr. Model # 24C329
  • EHC: EHC :
  • Compression lug, copper to copper, 600V to 35kV, body material copper, mount 1-hole, stud size 1/2 in., hole center to end 0.50 in., length 2.6 in., width 0.83 in., standards UL: CSA, cable size code 2/0 AWG, colour code black, die code 45

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • APPROVED VENDOR
  • TWO-HOLE LUG COMPRESSION CONNECTOR, 2/0 AWG MAX WIRE SIZE, ⅜ IN STUD SIZE, 13/16 IN STRIP L
  • Item # GGE24C438
  • Mfr. Model # 24C438
  • EHC: EHC :
  • Compression lug, copper to copper, 600V to 35kV, body material copper, mount 2-hole, stud size 3/8 in., hole center to end 0.38 in., hole to hole center 1 in., length 2.93 in.,width 0.83 in., standards UL: CSA, cable size code 2/0 AWG, colour code black,

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • APPROVED VENDOR
  • ONE-HOLE LUG COMPRESSION CONNECTOR, 2 AWG MAX WIRE SIZE, ⅜ IN STUD SIZE
  • Item # GGE24C361
  • Mfr. Model # 24C361
  • EHC: EHC :
  • Compression lug, copper to copper, 600V to 35kV, body material copper, mount 1-hole, stud size 3/8 in., hole center to end 0.38 in., length 1.65 in., width 0.59 in., standards UL: CSA, cable size code 2 AWG, colour code brown, die code 33

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • APPROVED VENDOR
  • ONE-HOLE LUG COMPRESSION CONNECTOR, 6 AWG MAX WIRE SIZE, ½ IN STUD SIZE
  • Item # GGE24C991
  • Mfr. Model # 24C991
  • EHC: EHC :
  • Compression lug, Type 1-hole copper to copper long barrel, 600V to 35kV, body material copper, mount 1-hole, stud size 1/2 in., hole center to end 0.53 in., length 2.14 in., width 0.75 in., standards UL, cable size code 6 AWG, colour code blue, die code 2

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list