TWO-HOLE LUG COMPRESSION CONNECTOR, 6 AWG MAX WIRE SIZE, ¼ IN STUD SIZE, COLOUR-KEYED
TWO-HOLE LUG COMPRESSION CONNECTOR, 6 AWG MAX WIRE SIZE, ¼ IN STUD SIZE, COLOUR-KEYED
THOMAS & BETTS
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This two-hole lug compression connector measures 0.43 inch W x 1.17 inch L. This two-hole lug compression connector meets the standards for CSA, UL E9809. It is made of copper with a tin finish, and is for 6 AWG wire.
Technical Specs
Item Two-Hole Lug Compression Connector
Colour Code Blue
Tongue Angle 90 Degrees Angled
For Conductor Material Copper
For Stranded Copper Wire Size - Maximum 6 AWG
Hole Center to Center 1.75 in
Maximum Voltage 35 kV AC
Standards CSA Certified, UL E9809
Barrel Outside Diameter 0.296 in
Contact Finish Tin
For Wire Type Stranded
Hole Size 0.25 in
Overall Width 0.43 in
Tongue Length 1.18 in
Barrel Size Long
Die Code 24
Tongue Width 0.08 in
For Stud Size 1/4 in
Inspection Hole No
Material Copper
Termination Style Crimp
Number of Holes 2
Connector Type Angled Barrel
For Wire Size 6 AWG
Hole Center to End 0.237 in
Overall Length 1.17 in
Stud Size 1/4 in
Tongue Style Standard
Country of Origin Mexico
(subject to change)
Related Products
THOMAS & BETTS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$4,698.71
/ EACH