!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TWO-HOLE LUG COMPRESSION CONNECTOR, 4/0 AWG MAX WIRE SIZE, ½ IN STUD SIZE

TWO-HOLE LUG COMPRESSION CONNECTOR, 4/0 AWG MAX WIRE SIZE, ½ IN STUD SIZE

BURNDY

TWO-HOLE LUG COMPRESSION CONNECTOR, 4/0 AWG MAX WIRE SIZE, ½ IN STUD SIZE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TWO-HOLE LUG COMPRESSION CONNECTOR, 4/0 AWG MAX WIRE SIZE, ½ IN STUD SIZE

TWO-HOLE LUG COMPRESSION CONNECTOR, 4/0 AWG MAX WIRE SIZE, ½ IN STUD SIZE

BURNDY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $45.31 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG22C334
  • Mfr. Model # YA282N
  • UNSPSC # 39121409
  • CATALOGUE PAGE # 97
  • Shipping Weight 0.2 lbs

Product Details

This two-hole lug compression connector measures 1.02 inch W x 5.17 inch L. This two-hole lug compression connector meets the standards for CSA, UL. It is made of copper with a tin finish, and is for 4/0 AWG wire. This two-hole lug compression connector features: terminal.

Technical Specs

  • ItemTwo-Hole Lug Compression Connector
  • Colour CodePurple
  • Tongue AngleStraight
  • For Conductor MaterialCopper
  • For Stranded Copper Wire Size - Minimum4/0 AWG
  • Inspection HoleNo
  • MaterialCopper
  • Termination StyleCrimp
  • Number of Holes2
  • Barrel Outside Diameter0.69 in
  • Connector TypeStraight Barrel
  • For Wire Size4/0 AWG
  • Hole Center to End0.63 in
  • Overall Length5.17 in
  • Special FeaturesTerminal
  • Stud Size1/2 in
  • Tongue StyleStandard
  • Barrel Size Long
  • Die Code 15
  • Tongue Width 1.02 in
  • For Stud Size 1/2 in
  • For Stranded Copper Wire Size - Maximum 4/0 AWG
  • Hole Center to Center 1.75 in
  • Maximum Voltage 35 kV AC
  • Standards CSA Certified, UL 486A-486B, UL Listed
  • RoHS Compliant Yes
  • Barrel Style Chamfered
  • Contact Finish Tin
  • For Wire Type Stranded
  • Hole Size 0.56 in
  • Overall Width 1.02 in
  • Strip Length 1 11/16 in
  • Tongue Length 1.27 in
  • Tongue Thickness 0.14 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list