!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.

Filter Results By

Shop By
Brand
Item

Steam Hoses

https://catalogue.grainger.ca/?hybris=true

21 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • CONTINENTAL CONTITECH
  • STEAM HOSE,WIRE BRAID REINFORCED,MAX 250 PSI,DIA OUTSIDE1 1/16 IN,INSIDE 1/2 IN,PYROSYN SYNTH RUBBER
  • Item # XIH20023453
  • Mfr. Model # 21040909
  • EHC: EHC :
  • With wire braid reinforcement, this steam hose is constructed from Pyrosyn synthetic rubber for enhanced heat control and strength. The hose has a maximum psi of 250, an outside diameter of 1 1/16 inches, and an inside diameter of 1/2 inch. This type of hose is designed especially for cleaning, heat control, fire prevention, pumping, thawing, blow out services, steam pumps, and hoists.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1668
  • FAIRVIEW
  • TYPE I PROPANE ASSEMBLY
  • Item # FARI6C300FS6FS6
  • Mfr. Model # I6C300FS6FS6
  • EHC: EHC :
  • This gas hose assembly has a 3/8-inch inside diameter and is 25 feet long. The working temperature is -60 Degrees F to 212 Degrees F (rubber): -40 Degrees F to 140 Degrees F (thermoplastic), with a maximum operating pressure of 350 PSI.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • FAIRVIEW
  • PROPANE ASSEMBLY TYPE 3
  • Item # FARIII6C24FS6FS6
  • Mfr. Model # III6C24FS6FS6
  • EHC: EHC :
  • This gas hose assembly has a 3/8-inch inside diameter and a rubber cover. The working temperature is -40 Degrees F to 200 Degrees F, with a maximum operating pressure of 350 PSI. This two-foot hose is reinforced with braided stainless steel. Gas hose assemblies allow for the flow of gas to power portable gas heaters.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • CONTINENTAL CONTITECH
  • STEAM HOSE ASSEMBLY, CRIMPED, STEEL BRAID REINFORCED, OUTSIDE DIA 1 5/16 IN, PYROSYN SYNTH RUBBER
  • Item # XIH20670139
  • Mfr. Model # 20670139
  • EHC: EHC :
  • This steam crimped steam assembly hose is made from Pyrosyn synthetic rubber in both tube and cover, with a steel braid reinforcement. The inside diameter of the hose is 1 5/16 inches.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1668
  • This product must be purchased in multiples of 2 . Please update the quantity to proceed with checkout.
  • FAIRVIEW
  • PROPANE ASSEMBLY TYPE 3
  • Item # FARIII6C18FS6FS6
  • Mfr. Model # III6C18FS6FS6
  • EHC: EHC :
  • This gas hose assembly has a 3/8-inch inside diameter and a rubber cover. The working temperature is -40 Degrees F to 200 Degrees F, with a maximum operating pressure of 350 PSI. This 1-1/2-foot hose is reinforced with braided stainless steel.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • FAIRVIEW
  • PROPANE ASSEMBLY TYPE 3
  • Item # FARIII6C72FS6FS6
  • Mfr. Model # III6C72FS6FS6
  • EHC: EHC :
  • This gas hose assembly has a 3/8-inch inside diameter and a rubber cover. The working temperature is -40 Degrees F to 200 Degrees F, with a maximum operating pressure of 350 PSI. This six-foot hose is reinforced with braided stainless steel. Gas hose assemblies allow for the flow of gas to power portable gas heaters.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • FAIRVIEW
  • PROPANE ASSEMBLY TYPE 3
  • Item # FARIII6C30FS6FS6
  • Mfr. Model # III6C30FS6FS6
  • EHC: EHC :
  • This gas hose assembly has a 3/8-inch inside diameter and a rubber cover. The working temperature is -40 Degrees F to 200 Degrees F, with a maximum operating pressure of 350 PSI. This 2-1/2-foot hose is reinforced with braided stainless steel.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • CONTINENTAL CONTITECH
  • STEAM/PRESSURE WASHER HOSE, WIREBRAID REINFORCED, MAX 3000PSI, OUTSIDE DIA 0.69 IN, PYROSYN/HYSUNITE
  • Item # XIH20023806
  • Mfr. Model # 20023806
  • EHC: EHC :
  • This steam pressure washer hose is reinforced with wire braid for flexibility and strength and has a maximum psi of 3000 in hot water and steam at 350 psi. The outside diameter is 0.69 inches and it may be used in a variety of steam cleaning machines or combination steam clear/pressure washers. The tube is made from Pyrosyn synthetic rubber and the cover material is constructed from Hysunite synthetic rubber.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1668
  • This product must be purchased in multiples of 500 . Please update the quantity to proceed with checkout.
  • FAIRVIEW
  • PROPANE ASSEMBLY TYPE 3
  • Item # FARIII6C12FS6FS6
  • Mfr. Model # III6C12FS6FS6
  • EHC: EHC :
  • This gas hose assembly has a 3/8-inch inside diameter and a rubber cover. The working temperature is -40 Degrees F to 200 Degrees F, with a maximum operating pressure of 350 PSI. This one-foot hose is reinforced with braided stainless steel. Gas hose assemblies allow for the flow of gas to power portable gas heaters.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • CONTINENTAL
  • STEAM HOSE, 50 FT, 3/4 IN INSIDE DIA, 1 9/32 IN OUTSIDE DIA, 250 PSI, EPDM, RED
  • Item # XIH21121883-1
  • Mfr. Model # 21121883
  • EHC: EHC :
  • This red steam hose has a 3/4-inch inside diameter, a 1 9/32-inch outside diameter, and is made of EPDM with an EPDM cover. The working temperature is -40 Degrees F to 450 Degrees F with a maximum operating pressure of 250 PSI. This 50-foot hose is reinforced with braided steel wire.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • This product must be purchased in multiples of 5 . Please update the quantity to proceed with checkout.
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list