!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
STEAM HOSE,WIRE BRAID REINFORCED,MAX 250 PSI,DIA OUTSIDE1 1/16 IN,INSIDE 1/2 IN,PYROSYN SYNTH RUBBER

STEAM HOSE,WIRE BRAID REINFORCED,MAX 250 PSI,DIA OUTSIDE1 1/16 IN,INSIDE 1/2 IN,PYROSYN SYNTH RUBBER

CONTINENTAL CONTITECH

STEAM HOSE,WIRE BRAID REINFORCED,MAX 250 PSI,DIA OUTSIDE1 1/16 IN,INSIDE 1/2 IN,PYROSYN SYNTH RUBBER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
STEAM HOSE,WIRE BRAID REINFORCED,MAX 250 PSI,DIA OUTSIDE1 1/16 IN,INSIDE 1/2 IN,PYROSYN SYNTH RUBBER

STEAM HOSE,WIRE BRAID REINFORCED,MAX 250 PSI,DIA OUTSIDE1 1/16 IN,INSIDE 1/2 IN,PYROSYN SYNTH RUBBER

CONTINENTAL CONTITECH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $11.81 / FOOT

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # XIH20023453
  • Mfr. Model # 21040909
  • UNSPSC # 40142000
  • CATALOGUE PAGE # 1668
  • Shipping Weight 0.444 lbs

Product Details

With wire braid reinforcement, this steam hose is constructed from Pyrosyn synthetic rubber for enhanced heat control and strength. The hose has a maximum psi of 250, an outside diameter of 1 1/16 inches, and an inside diameter of 1/2 inch. This type of hose is designed especially for cleaning, heat control, fire prevention, pumping, thawing, blow out services, steam pumps, and hoists.

Technical Specs

  • Item Hose
  • Max. Pressure 250 psi
  • Hose Outside Dia. (In.) 1 1/16 in
  • Tube Material Pyrosyn Synthetic Rubber
  • Reinforcement Wire Braids
  • Inside Dia. - Steam Hose 1/2 in
  • Fitting Size - Steam Hose 1/2 in
  • Safety Factor 10:1
  • Cover Material Synthetic Rubber

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list