!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
STEAM HOSE: 1¼ IN HOSE INSIDE DIA., 50 FT HOSE LG, RED, -40 ° TO 450 ° F, 250 PSI

STEAM HOSE: 1¼ IN HOSE INSIDE DIA., 50 FT HOSE LG, RED, -40 ° TO 450 ° F, 250 PSI

CONTINENTAL CONTITECH

STEAM HOSE: 1¼ IN HOSE INSIDE DIA., 50 FT HOSE LG, RED, -40 °  TO 450 ° F, 250 PSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
STEAM HOSE: 1¼ IN HOSE INSIDE DIA., 50 FT HOSE LG, RED, -40 ° TO 450 ° F, 250 PSI

STEAM HOSE: 1¼ IN HOSE INSIDE DIA., 50 FT HOSE LG, RED, -40 ° TO 450 ° F, 250 PSI

CONTINENTAL CONTITECH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $38.73 / FOOT

EHC: EHC :
Min Qty 2000 = $77,460.00

Compliance and Restrictions

  • None

This product must be purchased in multiples of 2,000 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # XIH20045770
  • Mfr. Model # 20045770
  • UNSPSC # 40142000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 106.0 lbs

Technical Specs

  • Item Steam Hose
  • Hose Outside Dia. 1.75 in
  • Hose Tube Material Chlorobutyl
  • Hose Colour Red
  • Safety Factor 10:1
  • Standards MIL-29210
  • Not Recommended Chemicals Acetic Acid (Glacial), Acetic Acid 20%, Acetic Acid 80%, Ammonia (Liquids), Anhydrous Ammonia, Automatic Transmission Fluid, Beverage, Biodiesel, Brake Fluid, Chromic Acid 30%, Chromic Acid 50%, Cyclohexane, DEF, Deionized Water, Diesel Fuel, Dry Food, E85, Ethyl Acetate, Fuel Oil, Gasoline, Heptane, Hexane, Hydraulic Fluid (Petroleum), Hydraulic Fluid (Synthetic), Hydrochloric/Muriatic Acid (100%), Hydrochloric/Muriatic Acid (20%), Hydrochloric/Muriatic Acid (37%), Hydrogen Peroxide, Kerosene, Lithium Grease, LP Gas, Lubricated Air, Methyl Chloride, Methyl Ethyl Ketone (MEK), Motor Oil, Naphtha, Natural Gas, Nitric Acid (10% Solution), Nitric Acid (20% Solution), Nitric Acid (50% Solution), Nitric Acid (Concentrated Solution), Oxygen, Parrafins (Wax), Refrigerant R-12, Refrigerant R-134a, Refrigerant R-22, Refrigerant R-404A, Refrigerant R-407C, Refrigerant R-502, Sodium Hypochlorite/Bleach (to 20%), Stoddard Solvent (Mineral Spirits), Sulfuric Acid (75% to 100%), Toluene, Trichlorethylene (50%), Turpentine, Xylene
  • Hose Inside Dia. 1 1/4 in
  • Hose Length 50 ft
  • Hose Cover Material EPDM
  • Max. Working Pressure @ 70 F 250 psi
  • Temp. Range -40 Degrees to 450 Degrees F
  • Hose Configuration Bulk Hose

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list