!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
STEAM HOSE, 50 FT, 3/4 IN INSIDE DIA, 1 9/32 IN OUTSIDE DIA, 250 PSI, EPDM, RED

STEAM HOSE, 50 FT, 3/4 IN INSIDE DIA, 1 9/32 IN OUTSIDE DIA, 250 PSI, EPDM, RED

CONTINENTAL

STEAM HOSE, 50 FT, 3/4 IN INSIDE DIA, 1 9/32 IN OUTSIDE DIA, 250 PSI, EPDM, RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
STEAM HOSE, 50 FT, 3/4 IN INSIDE DIA, 1 9/32 IN OUTSIDE DIA, 250 PSI, EPDM, RED

STEAM HOSE, 50 FT, 3/4 IN INSIDE DIA, 1 9/32 IN OUTSIDE DIA, 250 PSI, EPDM, RED

CONTINENTAL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,485.82 / EACH

EHC: EHC :
Min Qty 5 = $7,429.10

Compliance and Restrictions

  • None

This product must be purchased in multiples of 5 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # XIH21121883-1
  • Mfr. Model # 21121883
  • UNSPSC # 40142015
  • CATALOGUE PAGE # N/A
  • Shipping Weight 29.0 lbs

Product Details

This red steam hose has a 3/4-inch inside diameter, a 1 9/32-inch outside diameter, and is made of EPDM with an EPDM cover. The working temperature is -40 Degrees F to 450 Degrees F with a maximum operating pressure of 250 PSI. This 50-foot hose is reinforced with braided steel wire.

Technical Specs

  • Item Hose
  • Length - Steam Hose 50 ft
  • Max. Pressure 250 psi
  • Fitting Size - Steam Hose 3/4 in
  • Safety Factor 0.83
  • Cover Material EPDM
  • Inside Dia. - Steam Hose 3/4 in
  • Temp. Range - Steam Hose -40 Degrees to 450 Degrees F
  • Colour - Steam Hose Red
  • Hose Outside Dia. (In.) 1 9/32 in
  • Tube Material EPDM
  • Reinforcement Braided Steel Wire

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list