Square (S) milling inserts have four sides of equal length that form four cutting points with 90° nose angles. They have strong cutting edges for face milling, heavy-duty roughing, and turn milling applications. These indexable inserts mount to a compatible toolholder, which attaches to a milling machine. They can be rotated (indexed) to expose a fresh cutting edge when the old one dulls. They can be replaced with new inserts of the same type or different types without removing the toolholder from the machine. Indexable milling tools require fewer tool changes than solid tools in high-volume metalworking and fabrication applications with high speeds, high feeds, and difficult-to-machine materials.
This square milling insert is made of carbide. It is designed for use with M690 series shoulder mills. It is for use on nickel, stainless steel, steel, titanium, steel and is for milling. This M690 series square milling insert features a fractional inch measurement system, is 0.1878 inch thick, has a 3/64 inch corner radius, a right hand cutting direction, and has a AlTiN finish.
This square milling insert is made of carbide. It is designed for use with M690 series shoulder mills. It is for use on nickel, stainless steel, steel, titanium, steel and is for milling. This M690 series square milling insert features a fractional inch measurement system, is 0.1878 inch thick, has a 3/64 inch corner radius, a right hand cutting direction, and has a AlTiN finish.
This square milling insert is made of carbide. It is designed for use with M690 series shoulder mills. It is for use on cast iron and is for milling. This M690 series square milling insert features a fractional inch measurement system, is 0.1878 inch thick, has a 3/64 inch corner radius, a right hand cutting direction, and has a AlOX-SN finish.
This square milling insert is made of carbide. It is designed for use with M690 series shoulder mills. It is for use on cast iron and is for milling. This M690 series square milling insert features a fractional inch measurement system, is 0.1878 inch thick, has a 3/64 inch corner radius, a right hand cutting direction, and has a AlOX-SN finish.
This square milling insert is made of carbide. It is designed for use with M690 shoulder mill. It is for use on nickel, stainless steel, steel, titanium, cast iron, and medium cutting to heavy roughing. This M690 series square milling insert features a fractional inch measurement system, is 0.1875 inch thick, has a 3/32 inch corner radius, a right hand cutting direction, and has a ALOX-SN finish.
This square milling insert is made of carbide. It is designed for use with M690 shoulder mill. It is for use on nickel, stainless steel, steel, titanium, cast iron, and medium cutting to heavy roughing. This M690 series square milling insert features a fractional inch measurement system, is 0.1875 inch thick, has a 3/32 inch corner radius, a right hand cutting direction, and has a ALOX-SN finish.
This square milling insert is made of carbide. It is designed for use with M690 series 0 Degrees /90 Degrees shoulder mills. It is for use on steel, cast iron, and stainless steel and it is for milling. This M690 series square milling insert features a fractional inch measurement system, is 0.1875 inch thick, has a ⅛ inch corner radius, a right hand cutting direction, and has an Al2O3 finish.
This square milling insert is made of carbide. It is designed for use with M690 series 0 Degrees /90 Degrees shoulder mills. It is for use on steel, cast iron, and stainless steel and it is for milling. This M690 series square milling insert features a fractional inch measurement system, is 0.1875 inch thick, has a ⅛ inch corner radius, a right hand cutting direction, and has an Al2O3 finish.
This square milling insert is made of carbide. It is designed for use with M95 series slotting mills. It is for use on cast iron, steel, and stainless steel and is for milling. This M95 series square milling insert features a metric measurement system, is 0.0906 inch thick, a right hand cutting direction, and has an Al2O3 finish.
This square milling insert is made of carbide. It is designed for use with M95 series slotting mills. It is for use on cast iron, steel, and stainless steel and is for milling. This M95 series square milling insert features a metric measurement system, is 0.0906 inch thick, a right hand cutting direction, and has an Al2O3 finish.
This square milling insert is made of carbide. It is designed for use with M690 series 0 Degrees /90 Degrees shoulder mills. It is for use on nickel, stainless steel, titanium, steel and is for milling. This M690 series square milling insert features a fractional inch measurement system, is 0.1875 inch thick, has a 3/64 inch corner radius, a right hand cutting direction, and has a TiN finish.
This square milling insert is made of carbide. It is designed for use with M690 series 0 Degrees /90 Degrees shoulder mills. It is for use on nickel, stainless steel, titanium, steel and is for milling. This M690 series square milling insert features a fractional inch measurement system, is 0.1875 inch thick, has a 3/64 inch corner radius, a right hand cutting direction, and has a TiN finish.
This square milling insert is made of carbide. It is designed for use with M660 series face mills. It is for use on steel, cast iron, and stainless steel and it is for milling. This M660 series square milling insert features a fractional inch measurement system, is 0.2189 inch thick, a right hand cutting direction, and has a bright (uncoated) finish.
This square milling insert is made of carbide. It is designed for use with M660 series face mills. It is for use on steel, cast iron, and stainless steel and it is for milling. This M660 series square milling insert features a fractional inch measurement system, is 0.2189 inch thick, a right hand cutting direction, and has a bright (uncoated) finish.
This square milling insert is made of carbide. It is designed for use with M690 series 0 Degrees /90 Degrees shoulder mills. It is for use on nickel, stainless steel, steel, titanium, cast iron, and medium cutting to heavy roughing. This M690 series square milling insert features a fractional inch measurement system, is 0.1875 inch thick, has a ⅛ inch corner radius, a right hand cutting direction, and has a TiAlN finish.
This square milling insert is made of carbide. It is designed for use with M690 series 0 Degrees /90 Degrees shoulder mills. It is for use on nickel, stainless steel, steel, titanium, cast iron, and medium cutting to heavy roughing. This M690 series square milling insert features a fractional inch measurement system, is 0.1875 inch thick, has a ⅛ inch corner radius, a right hand cutting direction, and has a TiAlN finish.
This square milling insert is made of carbide. It is designed for use with M660 series face mills. It is for use on steel, and stainless steel and is for milling. This M660 series square milling insert features a fractional inch measurement system, is 0.2030 inch thick, and has a 1.30 mm corner radius, a right hand cutting direction, and has a TiN finish.
This square milling insert is made of carbide. It is designed for use with M660 series face mills. It is for use on steel, and stainless steel and is for milling. This M660 series square milling insert features a fractional inch measurement system, is 0.2030 inch thick, and has a 1.30 mm corner radius, a right hand cutting direction, and has a TiN finish.
This square milling insert is made of carbide. It is designed for use with M660 series face mills. It is for use on steel, cast iron, and stainless steel and it is for milling. This M660 series square milling insert features a fractional inch measurement system, is 0.2169 inch thick, a right hand cutting direction, and has an Al2O3 finish.
This square milling insert is made of carbide. It is designed for use with M660 series face mills. It is for use on steel, cast iron, and stainless steel and it is for milling. This M660 series square milling insert features a fractional inch measurement system, is 0.2169 inch thick, a right hand cutting direction, and has an Al2O3 finish.
This square milling insert is made of carbide. It is designed for use with M95 series slotting mills. It is for use on stainless steel, steel, nickel, titanium and is for milling. This M95 series square milling insert features a metric measurement system, is 0.0906 inch thick, a right hand cutting direction, and has a AlCrTiN finish.
This square milling insert is made of carbide. It is designed for use with M95 series slotting mills. It is for use on stainless steel, steel, nickel, titanium and is for milling. This M95 series square milling insert features a metric measurement system, is 0.0906 inch thick, a right hand cutting direction, and has a AlCrTiN finish.
This square milling insert is made of carbide. It is designed for use with M660 series face mills. It is for use on nickel, stainless steel, steel, titanium, cast iron, and medium cutting to heavy roughing. This M660 series square milling insert features a fractional inch measurement system, is 0.2189 inch thick, a right hand cutting direction, and has a TiAlN finish.
This square milling insert is made of carbide. It is designed for use with M660 series face mills. It is for use on nickel, stainless steel, steel, titanium, cast iron, and medium cutting to heavy roughing. This M660 series square milling insert features a fractional inch measurement system, is 0.2189 inch thick, a right hand cutting direction, and has a TiAlN finish.
This square milling insert is made of carbide. It is designed for use with M390 series helical mills. It is for use on nickel, stainless steel, steel, titanium, cast iron, and medium cutting to heavy roughing. This M690 series square milling insert features a fractional inch measurement system, is 0.1893 inch thick, has a 3/64 inch corner radius, a right hand cutting direction, and has a TiAlN finish.
This square milling insert is made of carbide. It is designed for use with M390 series helical mills. It is for use on nickel, stainless steel, steel, titanium, cast iron, and medium cutting to heavy roughing. This M690 series square milling insert features a fractional inch measurement system, is 0.1893 inch thick, has a 3/64 inch corner radius, a right hand cutting direction, and has a TiAlN finish.
This square milling insert is made of carbide. It is designed for use with M690 series 0 Degrees /90 Degrees shoulder mills. It is for use on cast iron and is for milling. This M690 series square milling insert features a fractional inch measurement system, is 0.2500 inch thick, has a 3/64 inch corner radius, a right hand cutting direction, and has an Al2O3 finish.
This square milling insert is made of carbide. It is designed for use with M690 series 0 Degrees /90 Degrees shoulder mills. It is for use on cast iron and is for milling. This M690 series square milling insert features a fractional inch measurement system, is 0.2500 inch thick, has a 3/64 inch corner radius, a right hand cutting direction, and has an Al2O3 finish.
This square milling insert is made of carbide. It is designed for use with M690 shoulder mill. It is for use on steel, cast iron, stainless steel, and light finishing. This M690 series square milling insert features a fractional inch measurement system, is 0.1875 inch thick, has a 1/32 inch corner radius, a right hand cutting direction, and has a ALOX-SN finish.
This square milling insert is made of carbide. It is designed for use with M690 shoulder mill. It is for use on steel, cast iron, stainless steel, and light finishing. This M690 series square milling insert features a fractional inch measurement system, is 0.1875 inch thick, has a 1/32 inch corner radius, a right hand cutting direction, and has a ALOX-SN finish.
This square milling insert is made of carbide. It is designed for use with M690 series 0 Degrees /90 Degrees shoulder mills. It is for use on nickel, stainless steel, titanium, steel and is for milling. This M690 series square milling insert features a fractional inch measurement system, is 0.1875 inch thick, has a 1/32 inch corner radius, a right hand cutting direction, and has a TiN finish.
This square milling insert is made of carbide. It is designed for use with M690 series 0 Degrees /90 Degrees shoulder mills. It is for use on nickel, stainless steel, titanium, steel and is for milling. This M690 series square milling insert features a fractional inch measurement system, is 0.1875 inch thick, has a 1/32 inch corner radius, a right hand cutting direction, and has a TiN finish.
To view Availability for another location, please enter postal code below
Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.