!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SQUARE MILLING INSERT, 0.4331 IN INSCRIBED CIRCLE, 0.0906 IN THICK, M95 SERIES, CVD

SQUARE MILLING INSERT, 0.4331 IN INSCRIBED CIRCLE, 0.0906 IN THICK, M95 SERIES, CVD

WIDIA

SQUARE MILLING INSERT, 0.4331 IN INSCRIBED CIRCLE, 0.0906 IN THICK, M95 SERIES, CVD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SQUARE MILLING INSERT, 0.4331 IN INSCRIBED CIRCLE, 0.0906 IN THICK, M95 SERIES, CVD

SQUARE MILLING INSERT, 0.4331 IN INSCRIBED CIRCLE, 0.0906 IN THICK, M95 SERIES, CVD

WIDIA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $27.46 / EACH

EHC: EHC :
Min Qty 10 = $274.60

Compliance and Restrictions

  • None

This product must be purchased in multiples of 10 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WID5903672
  • Mfr. Model # 123506599 WP35CM
  • UNSPSC # 23172009
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.1 lbs

Product Details

This square milling insert is made of carbide. It is designed for use with M95 series slotting mills. It is for use on cast iron, steel, and stainless steel and is for milling. This M95 series square milling insert features a metric measurement system, is 0.0906 inch thick, a right hand cutting direction, and has an Al2O3 finish.

Technical Specs

  • Item Square Milling Insert
  • Thickness 0.0906 in
  • ANSI Code 123506599
  • Primary Material Application Cast Iron, Steel
  • Clearance Angle 0 Degrees
  • Cutting Application Milling
  • Cutting Edge Length 11.00 mm
  • For Toolholder 12299510400, 12299515500, 12299515600, 12299515700, 12299515800, 12299520400, 12299525500, 12299525600, 12299525700, 12299525800, 12299526000, 12299530400, 12299535500, 12299535600, 12299535800, 12299536000, 12299545800, 12299546000
  • Included Angle 90 Degrees
  • Insert Size 6
  • Lead Angle 0 Degrees
  • Material - Machining Carbide
  • Mounting Hole Dia. 3.65 mm
  • Number of Cutting Edges 4
  • Rake Positive
  • Secondary Material Application ISO Code M
  • Through Hole Inside Dia. 3.65 mm
  • Inscribed Circle 0.4331 in
  • Series M95
  • ISO Number 123506599
  • Chip-Breaker No
  • Coating Process CVD
  • Cutting Direction Right Hand
  • Finish - Machining Al2O3
  • For Use With M95 Series Slotting Mills
  • Insert Holding Type Screw Clamp
  • Insert Style SNHX
  • Manufacturer Grade WP35CM
  • Measurement System Metric
  • Mounting Style Screw Clamp
  • Primary Material Application ISO Code K, P
  • Secondary Material Application Stainless Steel
  • Shape Square

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list