!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SQUARE MILLING INSERT, ½ IN INSCRIBED CIRCLE, 0.2189 IN THICK, M660, CHIP-BREAKER

SQUARE MILLING INSERT, ½ IN INSCRIBED CIRCLE, 0.2189 IN THICK, M660, CHIP-BREAKER

WIDIA

SQUARE MILLING INSERT, ½ IN INSCRIBED CIRCLE, 0.2189 IN THICK, M660, CHIP-BREAKER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SQUARE MILLING INSERT, ½ IN INSCRIBED CIRCLE, 0.2189 IN THICK, M660, CHIP-BREAKER

SQUARE MILLING INSERT, ½ IN INSCRIBED CIRCLE, 0.2189 IN THICK, M660, CHIP-BREAKER

WIDIA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $24.16 / EACH

EHC: EHC :
Min Qty 5 = $120.80

Compliance and Restrictions

  • None

This product must be purchased in multiples of 5 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WID2964204
  • Mfr. Model # SNMT435AZR31 TN6540
  • UNSPSC # 23172009
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.795 lbs

Product Details

This square milling insert is made of carbide. It is designed for use with M660 series face mills. It is for use on nickel, stainless steel, steel, titanium, cast iron, and medium cutting to heavy roughing. This M660 series square milling insert features a fractional inch measurement system, is 0.2189 inch thick, a right hand cutting direction, and has a TiAlN finish.

Technical Specs

  • Item Square Milling Insert
  • Thickness 0.2189 in
  • ANSI Code SNMT435AZR31
  • Primary Material Application Nickel, Stainless Steel, Steel, Titanium
  • Chip-Breaker Code 31
  • Clearance Angle 0 Degrees
  • Cutting Application Medium Cutting to Heavy Roughing
  • Cutting Edge Length 12.70 mm
  • For Toolholder M660D200Z04S075SN12, M660D300Z06S100SN12, M660D400Z07S125SN12, M660D600Z10S150SN12
  • Hole Type 40 Degrees to 60 Degrees Countersink Hole
  • Insert Holding Type Screw Clamp
  • Insert Style SNMT
  • Manufacturer Grade TN6540
  • Measurement System Fractional Inch
  • Mounting Style Screw Clamp
  • Primary Material Application ISO Code M, P, S
  • Secondary Material Application Cast Iron
  • Shape Square
  • Inscribed Circle 1/2 in
  • Series M660
  • ISO Number SNMT1205AZR31
  • Chip-Breaker Yes
  • Chip-Breaker Style One Sided
  • Coating Process PVD
  • Cutting Direction Right Hand
  • Finish - Machining TiAlN
  • For Use With M660 Series Face Mills
  • Included Angle 90 Degrees
  • Insert Size 435
  • Lead Angle 45 Degrees
  • Material - Machining Carbide
  • Mounting Hole Dia. 0.2165 in
  • Number of Cutting Edges 4
  • Rake Positive
  • Secondary Material Application ISO Code K
  • Through Hole Inside Dia. 0.2165 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list