!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SQUARE MILLING INSERT, ½ IN INSCRIBED CIRCLE, 3/64 IN CORNER RADIUS, .1893 IN THICK, PVD

SQUARE MILLING INSERT, ½ IN INSCRIBED CIRCLE, 3/64 IN CORNER RADIUS, .1893 IN THICK, PVD

WIDIA

SQUARE MILLING INSERT, ½ IN INSCRIBED CIRCLE, 3/64 IN CORNER RADIUS, .1893 IN THICK, PVD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SQUARE MILLING INSERT, ½ IN INSCRIBED CIRCLE, 3/64 IN CORNER RADIUS, .1893 IN THICK, PVD

SQUARE MILLING INSERT, ½ IN INSCRIBED CIRCLE, 3/64 IN CORNER RADIUS, .1893 IN THICK, PVD

WIDIA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $23.57 / EACH

EHC: EHC :
Min Qty 5 = $117.85

Compliance and Restrictions

  • None

This product must be purchased in multiples of 5 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WID3326330
  • Mfr. Model # SDMT43PDRMH TN6540
  • UNSPSC # 23172009
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.88 lbs

Product Details

This square milling insert is made of carbide. It is designed for use with M390 series helical mills. It is for use on nickel, stainless steel, steel, titanium, cast iron, and medium cutting to heavy roughing. This M690 series square milling insert features a fractional inch measurement system, is 0.1893 inch thick, has a 3/64 inch corner radius, a right hand cutting direction, and has a TiAlN finish.

Technical Specs

  • Item Square Milling Insert
  • Corner Radius 3/64 in
  • Series M690
  • ISO Number SDMT1204PDRMH
  • Chip-Breaker Yes
  • Chip-Breaker Style One Sided
  • Coating Process PVD
  • Cutting Direction Right Hand
  • Finish - Machining TiAlN
  • Hole Type 40 Degrees to 60 Degrees Countersink Hole
  • Insert Holding Type Screw Clamp
  • Insert Style SDMT
  • Manufacturer Grade TN6540
  • Measurement System Fractional Inch
  • Mounting Style Screw Clamp
  • Primary Material Application ISO Code M, P, S
  • Secondary Material Application Cast Iron
  • Shape Square
  • Wiper Insert Yes
  • Inscribed Circle 1/2 in
  • Thickness 0.1893 in
  • ANSI Code SDMT43PDRMH
  • Primary Material Application Nickel, Stainless Steel, Steel, Titanium
  • Chip-Breaker Code MH
  • Clearance Angle 15.3 Degrees
  • Cutting Application Medium Cutting to Heavy Roughing
  • Cutting Edge Length 12.70 mm
  • For Use With M390 Series Helical Mills
  • Included Angle 90 Degrees
  • Insert Size 43
  • Lead Angle 90 Degrees
  • Material - Machining Carbide
  • Mounting Hole Dia. 0.1730 in
  • Number of Cutting Edges 4
  • Rake Positive
  • Secondary Material Application ISO Code K
  • Through Hole Inside Dia. 0.1730 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list