!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.

Filter Results By

Applied Filters
Clear All

Shop By
FOR SALE BY PROVINCE
Brand
Price
Switch Type
Switch Action
Voltage

Refrigeration Controls

https://catalogue.grainger.ca/?hybris=true

43 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • RANCO
  • TEMPERATURE CONTROL,UNIVERSAL-MOUNT,SPST,-15 ° TO 40 ° F,120/240V AC,NEMA 1,4.6/2.3A
  • Item # RSCO10-1072
  • Mfr. Model # O10-1072
  • EHC: EHC :
  • This O series universal-mounted temperature control has an open low SPST switch. It has a temperature ranging from -15 to 40 degrees Fahrenheit and operates at 120/240V AC and 4.6/2.3A. The NEMA 1 enclosure construction control measures 3 13/16 width x 2 3/4 height x 2 inches depth and has a capillary length with an air coil sensor of 48 inches. It includes a temperature adjustment knob.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • RANCO
  • TEMPERATURE CONTROL, SPDT, 0 ° TO 55 ° F, 120/240V AC, 4.6/2.3A, NEMA 1 ENCLOSURE
  • Item # RSCO16-111
  • Mfr. Model # O16-111
  • EHC: EHC :
  • This O series medium universal-mounted temperature control has an open high/low SPDT switch. It has a temperature ranging from 0 to 55 degrees Fahrenheit and a differential temperature ranging from 3 to 20 degrees Fahrenheit. The NEMA 1 enclosure temperature control operates at 120/240V AC and 4.6/2.3A. It has a capillary of 72 inches length and meets the UL standard.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • RANCO
  • REFRIGERATION CONTROL, A SERIES, SPST, 32 ° TO 42 ° F, 38 ° F, 24/277V, 84 IN
  • Item # RSCA30-261
  • Mfr. Model # A30-261
  • EHC: EHC :
  • This A series refrigeration control has a close-on-rise SPST switch and a capillary measuring 84 inches. It has a control temperature ranging from 32 to 42 degree Fahrenheit and a cold-off temperature of 38 degree Fahrenheit. The constant differential refrigeration control operates at 24/277V and 20/16 full load amperes. It is suitable for use with vending machines and automatic beverage dispensers.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • RANCO
  • ROOM CONTROL, DUAL-STAGE, SPDT, 71 ° TO 101 ° F, 26 IN, ⅜ IN, 125/277 V,3X3 IN,C SERIES
  • Item # RSCC17-100
  • Mfr. Model # C17-100
  • EHC: EHC :
  • This C series dual-stage room air conditioner control has an open/close SPDT switch. It has an operating temperature ranging from 71 to 101 degrees Fahrenheit. The room control operates at 125V to 277V AC and measures 3 height x 3 inches depth. It has a capillary length of 26 inches, a 3/8 inch bulb diameter, and is suitable for use with a dual-stage heat/cool packaged terminal air conditioner.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • RANCO
  • TEMPERATURE CONTROL, O SERIES, MEDIUM, SPST, 25 ° TO 75 ° F, 120V AC, 72 IN, ⅜ IN, UL
  • Item # RSCO10-1410
  • Mfr. Model # O10-1410
  • EHC: EHC :
  • This O series medium universal-mounted temperature control has an automatic reset, close-on-rise SPST switch. It has a temperature ranging from 25 to 75 degrees Fahrenheit and an operating voltage of 120V AC. The temperature control measures 3 1/2 width x 2 3/4 height x 2 inches depth with a capillary length of 72 inches and a bulb diameter of 3/8 inches. It meets the UL standard.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • RANCO
  • WATER COOLER CONTROL, OEM REPLACEMENT, SPST, UNIVERSAL, 37 ° TO 61 ° F, 120/208/240V AC
  • Item # RSCK3001
  • Mfr. Model # K-3001
  • EHC: EHC :
  • This OEM replacement universal water cooler control has a close-on-rise SPST switch. It has a temperature ranging from 37 to 61 degrees Fahrenheit and a cross-ambient bulb capillary length of 48 inches. The water cooler control has an operating voltage of 120/208/240V AC and a differential temperature of seven degrees Fahrenheit.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • RANCO
  • TEMPERATURE CONTROL,UNIVERSAL-MOUNT, SPST, -55 ° TO 0 ° F,120/240V AC, NEMA 1, 4.6/2.3A
  • Item # RSCO10-1000
  • Mfr. Model # O10-1000
  • EHC: EHC :
  • This O series universal-mounted temperature control has an open low SPST switch. It has a temperature ranging from -55 to 0 degrees Fahrenheit and operates at 120/240V AC and 4.6/2.3A. The NEMA 1 enclosure construction control measures 3 13/16 width x 2 3/4 height x 2 inches depth and has a capillary length of 72 inches. It includes a temperature adjustment knob.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • RANCO
  • TEMPERATURE CONTROL, AUTO, SPDT, 22.5 ° TO 47.5 ° F, 120/240V AC, NEMA 1 ENCLOSURE
  • Item # RSCO16-601
  • Mfr. Model # O16-601
  • EHC: EHC :
  • This Freezestat auto reset universal-mounted temperature control has an open high/low SPDT switch. It has a temperature ranging from 22.5 to 47.5 degrees Fahrenheit and 2.5 degrees fixed differential temperature. The NEMA 1 enclosure temperature control has an operating voltage of 120/240V AC 4.6/2.3A. It has a capillary of 36 inches length and meets the UL standard.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • RANCO
  • REFRIGERATION CONTROL, SPST,35 ° TO 41 ° F, 15 ° F, 120/240V, 84 IN,CONSTANT-CUT-IN-COLD
  • Item # RSCA12-701
  • Mfr. Model # A12-701
  • EHC: EHC :
  • This A series refrigeration control has a close-on-rise SPST switch and a capillary measuring 84 inches. It has a control temperature ranging from 35 to 41 degrees Fahrenheit and a cold-off temperature of 15 degrees Fahrenheit. The constant-cut-in-cold control operates at 120/240V and 16/16 full-load amperes. It is suitable for use with vending machines and automatic beverage dispensers.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • RANCO
  • REFRIGERATION/FREEZER CONTROL, MEDIUM, SPST, -34 ° TO 55 ° F, 120/240V AC, 47¼ IN
  • Item # RSCK50Q1127-001
  • Mfr. Model # K50Q-1127-001
  • EHC: EHC :
  • This K series refrigeration/freezer medium-temperature control has a close-on-rise SPST switch. It has a temperature of -34 to 55 degrees Fahrenheit and 120/240V AC. The temperature cold control measures 1 1/8 width x 2 1/2 height x 1 1/8 inches depth with a capillary bulb sensor that measures 47 1/4 inches length. It is suitable for use with a bottle cabinet.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • RANCO
  • A/C CYCLING CONTROL, UNIVERSAL KIT, SPDT, 5 ° F, 45 ° TO 81 ° F, 27 IN, COPPER
  • Item # RSCA22-2451
  • Mfr. Model # A22-2451
  • EHC: EHC :
  • This A series universal kit air conditioner cycling control has a close-on-rise SPDT switch. It has a constant differential temperature of 5 degrees Fahrenheit, a control temperature range from 45 to 81 degrees Fahrenheit, and a copper straight capillary measuring 27 inches. The cycling control operates at 120/277V and 20/16 full-load amperes. It is suitable for use with a room air conditioner.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • RANCO
  • TEMPERATURE CONTROL, HIGH, SPST, 25 ° TO 75 ° F, 120/240V AC, 4.6/2.3A,NEMA 1 ENCLOSURE
  • Item # RSCO10-1802
  • Mfr. Model # O10-1802
  • EHC: EHC :
  • This O series high universal-mounted temperature control has an open low SPST switch. It has a temperature ranging from 25 to 75 degrees Fahrenheit and a differential temperature ranging from 3 to 20 degrees Fahrenheit. The NEMA 1 enclosure temperature control operates at 120/240V AC and 4.6/2.3A. It has a capillary with an air coil sensor and meets the UL standard.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • RANCO
  • TEMPERATURE CONTROL, LOW, SPST, -35 ° TO 15 ° F, 120/240V AC, 4.6/2.3A,NEMA 1 ENCLOSURE
  • Item # RSCO10-1419
  • Mfr. Model # O10-1419
  • EHC: EHC :
  • This O series extra low universal-mounted temperature control has an open low SPST switch. It has a temperature ranging from -35 to 15 degrees Fahrenheit and a differential temperature ranging from 3 to 20 degrees Fahrenheit. The NEMA 1 enclosure temperature control operates at 120/240V AC and 4.6/2.3A. It has a capillary of 72 inches length and meets the UL standard.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • RANCO
  • TEMPERATURE CONTROL, SPDT, 0 ° TO 55 ° F, 120/240V AC, 4.6/2.3A, NEMA 1 ENCLOSURE
  • Item # RSCO16-104
  • Mfr. Model # O16-104
  • EHC: EHC :
  • This O series medium universal-mounted temperature control has an open high/low SPDT switch. It has a temperature ranging from 0 to 55 degrees Fahrenheit and a differential temperature ranging from 3 to 20 degrees Fahrenheit. The NEMA 1 enclosure temperature control operates at 120/240V AC and 4.6/2.3A. It has a capillary of 72 inches length and meets the UL standard.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list