!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
A/C CYCLING CONTROL, UNIVERSAL KIT, SPDT, 5 ° F, 45 ° TO 81 ° F, 27 IN, COPPER

A/C CYCLING CONTROL, UNIVERSAL KIT, SPDT, 5 ° F, 45 ° TO 81 ° F, 27 IN, COPPER

RANCO

A/C CYCLING CONTROL, UNIVERSAL KIT, SPDT, 5 °  F, 45 °  TO 81 °  F, 27 IN, COPPER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
A/C CYCLING CONTROL, UNIVERSAL KIT, SPDT, 5 ° F, 45 ° TO 81 ° F, 27 IN, COPPER

A/C CYCLING CONTROL, UNIVERSAL KIT, SPDT, 5 ° F, 45 ° TO 81 ° F, 27 IN, COPPER

RANCO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $95.40 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # RSCA22-2451
  • Mfr. Model # A22-2451
  • UNSPSC # 41112209
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Product Details

This A series universal kit air conditioner cycling control has a close-on-rise SPDT switch. It has a constant differential temperature of 5 degrees Fahrenheit, a control temperature range from 45 to 81 degrees Fahrenheit, and a copper straight capillary measuring 27 inches. The cycling control operates at 120/277V and 20/16 full-load amperes. It is suitable for use with a room air conditioner.

Technical Specs

  • Item Defrost Cycle Control
  • Application May be Used to Replace OEM Controls Which Govern the On/Off Compressor Function
  • Capillary Type Capillary with Straight Bulb
  • Contact Form SPDT
  • Differential 5 Degrees F
  • Full Load Current @ 240V AC 20 A
  • Locked Rotor Current @ 240V AC 80 A
  • Normal On Temperature 60 Degrees F
  • Pilot Duty @ 120V AC 240 VA
  • Switch Action Normally Closed/Normally Open
  • Warm On Temperature 81 Degrees F
  • Altitude Adjustment Altitude Adjustable
  • Capillary Length 27 in
  • Cold Off Temperature 46 Degrees F
  • Control Type Constant Differential
  • Full Load Current @ 120V AC 20 A
  • Locked Rotor Current @ 120V AC 80 A
  • Manufacturer Series A22
  • Off Position Off Position
  • Pilot Duty @ 240V AC 240 VA
  • Voltage 120V AC, 240V AC, 277V AC

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list