!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
REFRIGERATION CONTROL, SPST,35 ° TO 41 ° F, 15 ° F, 120/240V, 84 IN,CONSTANT-CUT-IN-COLD

REFRIGERATION CONTROL, SPST,35 ° TO 41 ° F, 15 ° F, 120/240V, 84 IN,CONSTANT-CUT-IN-COLD

RANCO

REFRIGERATION CONTROL, SPST,35 °  TO 41 °  F, 15 °  F, 120/240V, 84 IN,CONSTANT-CUT-IN-COLD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
REFRIGERATION CONTROL, SPST,35 ° TO 41 ° F, 15 ° F, 120/240V, 84 IN,CONSTANT-CUT-IN-COLD

REFRIGERATION CONTROL, SPST,35 ° TO 41 ° F, 15 ° F, 120/240V, 84 IN,CONSTANT-CUT-IN-COLD

RANCO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $147.96 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # RSCA12-701
  • Mfr. Model # A12-701
  • UNSPSC # 41112209
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Product Details

This A series refrigeration control has a close-on-rise SPST switch and a capillary measuring 84 inches. It has a control temperature ranging from 35 to 41 degrees Fahrenheit and a cold-off temperature of 15 degrees Fahrenheit. The constant-cut-in-cold control operates at 120/240V and 16/16 full-load amperes. It is suitable for use with vending machines and automatic beverage dispensers.

Technical Specs

  • Item Defrost Cycle Control
  • Application Constant 41 Degree F Cut-in Feature Provides an Off-cycle Defrost Function, Each Time the Control Cycles Off the Control Contacts will Remain Open Until the Evaporator is Cleared of any Frost that may have Accumulated from the Previous On Cycle
  • Capillary Type Capillary with Bulb
  • Contact Form SPST
  • Differential 8 Degrees F
  • Full Load Current @ 240V AC 16 A
  • Locked Rotor Current @ 240V AC 80 A
  • Normal Off Temperature 23.5 Degrees F
  • Off Position Off Position
  • Pilot Duty @ 240V AC 240 VA
  • Voltage 120V AC, 240V AC
  • Altitude Adjustment Altitude Adjustable
  • Capillary Length 84 in
  • Cold Off Temperature 15 Degrees F
  • Control Type Constant Cut-In
  • Full Load Current @ 120V AC 16 A
  • Locked Rotor Current @ 120V AC 80 A
  • Manufacturer Series A12
  • Normal On Temperature 31 Degrees F
  • Pilot Duty @ 120V AC 240 VA
  • Switch Action Normally Closed
  • Warm On Temperature 41 Degrees F

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list