!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
TEMPERATURE CONTROL,UNIVERSAL-MOUNT,SPST,-15 ° TO 40 ° F,120/240V AC,NEMA 1,4.6/2.3A

TEMPERATURE CONTROL,UNIVERSAL-MOUNT,SPST,-15 ° TO 40 ° F,120/240V AC,NEMA 1,4.6/2.3A

RANCO

TEMPERATURE CONTROL,UNIVERSAL-MOUNT,SPST,-15 °  TO 40 °  F,120/240V AC,NEMA 1,4.6/2.3A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TEMPERATURE CONTROL,UNIVERSAL-MOUNT,SPST,-15 ° TO 40 ° F,120/240V AC,NEMA 1,4.6/2.3A

TEMPERATURE CONTROL,UNIVERSAL-MOUNT,SPST,-15 ° TO 40 ° F,120/240V AC,NEMA 1,4.6/2.3A

RANCO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $199.93 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # RSCO10-1072
  • Mfr. Model # O10-1072
  • UNSPSC # 39121549
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.05 lbs

Product Details

This O series universal-mounted temperature control has an open low SPST switch. It has a temperature ranging from -15 to 40 degrees Fahrenheit and operates at 120/240V AC and 4.6/2.3A. The NEMA 1 enclosure construction control measures 3 13/16 width x 2 3/4 height x 2 inches depth and has a capillary length with an air coil sensor of 48 inches. It includes a temperature adjustment knob.

Technical Specs

  • Item Freezer Control
  • Cold Off Temperature Adjustable
  • Contact Form SPST
  • Control Temperature - Minimum -15 Degrees F
  • Full Load Current 24/24 A
  • Locked Rotor Amps 144/144 A
  • Normally On Temperature Adjustable
  • Overall Length 3 13/16 in
  • Product Type Temperature Control
  • Switch Action Opens on Rise
  • Temperature Differential - Maximum 20 Degrees F
  • Voltage 120V AC, 240V AC
  • Warm On Temperature Adjustable
  • Capillary Type Air Coil
  • Cold On Temperature Adjustable
  • Control Temperature - Maximum 40 Degrees F
  • Control Type Constant Cut-In
  • Includes (7) Adjustment Screws
  • Normally Off Temperature Adjustable
  • Overall Height 2 3/4 in
  • Pilot Duty Contacts Rating 57.5 VA
  • Standards UL
  • Switch Type Normally Closed
  • Temperature Differential - Minimum 3 Degrees F
  • Warm Off Temperature Adjustable

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list