!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.

Filter Results By

Shop By
Brand

Panel & Troffer Light Fixtures

Panel and troffer light fixtures mount in drop ceiling grids to provide general lighting for large open areas and hallways. Also called recessed panels or troffers, they keep the majority of the fixture concealed in the ceiling for a clean look that doesn't draw attention to the fixture. The fixture height must be less than the height above the ceiling for a proper fit. LED light panels and troffers use less energy than fluorescent troffers and have built-in LED arrays so there are no light bulbs to install or replace. Fluorescent troffers use fluorescent light bulbs and some types of LED bulbs. Light diffusers fit onto panel or troffer fixtures to provide a filter that softens light and spreads it further across a room.

https://catalogue.grainger.ca/?hybris=true

138 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • LITHONIA LIGHTING
  • CPX LED FLAT PANEL, 3,500/4,300/5,500 LM, 120/277V, 3,500K/4,000K/5,000K, 4 IN L, RECESSED
  • Item # ABR2628H6
  • Mfr. Model # CPX 2X4 ALO8 SWW7 M2
  • EHC: EHC :
  • This CPX series LED flat panel includes integral t-bar clips. Plus it meets the standards for CSA certified, DLC. It also has voltage of 120/277V, 3,500/4,300/5,500 lumens, plus it has a rated life of 50,000 hours, and a five-year limited manufacturer's warranty.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • POLYMERSHAPES
  • LIGHT PANEL, ACRYLIC, 47¾ IN L, 23¾ IN W, CLEAR, CRACKED ICE, FOR FLUORESCENT, 5 PK
  • Item # WWG4VZJ5
  • Mfr. Model # 4VZJ5
  • EHC: EHC :
  • Light Panel, Cracked Ice, Material of Construction Acrylic, Clear, Lay Into T-Bar Grid Under Fixture Or Cut To Size As Replacements, For Use With 4 By 2 Ft Fluorescent Fixtures, Length (In.) 47-3/4, Width (In.) 23-3/4, Panel Thickness (In.) 0.060

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • POLYMERSHAPES
  • LIGHT PANEL, ACRYLIC, 47¾ IN L, 23¾ IN W, CLEAR, PRISMATIC, FOR FLUORESCENT, 5 PK
  • Item # WWG4VZJ2
  • Mfr. Model # 4VZJ2
  • EHC: EHC :
  • Light Panel, Prismatic, Material of Construction Acrylic, Clear, Lay Into T-Bar Grid Under Fixture Or Cut To Size As Replacements, For Use With 4 By 2 Ft Fluorescent Fixtures, Length (In.) 47-3/4, Width (In.) 23-3/4, Panel Thickness (In.) 0.095

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
    Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
  • This product is no longer available online.
  • DAY-BRITE/CFI
  • PANEL 3500K LED, 33 W MAX, 3500K, 3,800 LUMENS, 29.8 LUMENS PER WATT, LED
  • Item # PHL2FPZ38B8352DSUN
  • Mfr. Model # 2FPZ38B835-2-DS-UNV-DIM
  • EHC: EHC :
  • This FPZ series panel includes power feed wires. Plus it meets the standards for ANSI, CETL Standard, CSA Standard, CUL listed, NEMA, UL. It also has voltage of 120 to 277V AC and 3,800 lumens, plus a rated life of 90,000 hours, and a five-year manufacturer's warranty.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • COLUMBIA LIGHTING
  • RECESSED TROFFER, 44 W MAX, 4000K, 5,694 LUMENS, 4 LAMP T8, NO SENSOR, CENTRE LENS
  • Item # HBLLCAT2440HLGEDU
  • Mfr. Model # LCAT24-40HLG-EDU
  • EHC: EHC :
  • This LCAT series LED contemporary troffer is made of steel. In addition, it includes LED modules and electrical accessible from below, high transmission extruded acrylic enclosed lens features linear prisms with custom frost for high efficacy without pixelation. Plus it meets the standards for CSA, UL 924, and UL 1598. It also has voltage of 120 to 277V, 6,200 lumens, plus a rated life of 60,000 hours, and a five-year manufacturer's warranty.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
    Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
  • This product is no longer available online.
  • PHILIPS
  • SELECTABLE BACKLIT PANEL LED, 51 W MAX, 3500K/4000K/5000K, 5,847 LUMENS
  • Item # WWG60VC81
  • Mfr. Model # 2SBP3550L8CS4UNVDIM
  • EHC: EHC :
  • This SBP series selectable backlit panel LED includes power feed wires. Plus it meets the standards for ANSI, CSA Standard, CUL listed, NEMA, UL. It also has voltage of 120 to 277V AC, 5,847 lumens, plus a rated life of 67,000 hours, and a five-year manufacturer's warranty.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • LITHONIA LIGHTING
  • RECESSED TROFFER, 23.2 W MAX, 4000K, 3,102 LUMENS, 2 LAMP T8, NO SENSOR, LED
  • Item # ABRGTL430LEZ1LP840
  • Mfr. Model # 2GTL 4 30L EZ1 LP840
  • EHC: EHC :
  • This 2GTL series recessed troffer is made of steel. In addition, it includes t-bar clip. Plus it meets the standards for CSA and it is IC rated. It also has voltage of 120 to 277V, 3,102 lumens, plus a rated life of 72,000 hours, and a five-year manufacturer's warranty.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • COLUMBIA LIGHTING
  • RECESSED TROFFER, 44 W MAX, 5,653 LUMENS, 127 LUMENS PER WATT, CENTRE LENS
  • Item # HBLLCAT1440HLGEDU
  • Mfr. Model # LCAT14-40HLG-EDU
  • EHC: EHC :
  • This LCAT series LED contemporary troffer is made of steel. In addition, it includes LED modules and electrical accessible from below, high transmission extruded acrylic enclosed lens features linear prisms with custom frost for high efficacy without pixelation. Plus it meets the standards for CSA, UL 924, and UL 1598. It also has voltage of 120 to 277V, 5,450 lumens, plus a rated life of 60,000 hours, and a five-year manufacturer's warranty.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • COLUMBIA LIGHTING
  • RECESSED TROFFER, 29 W MAX, 3500K, 3,259 LUMENS, U-BEND T8, NO SENSOR, CENTRE LENS
  • Item # HBLLCAT2235MLGEDU
  • Mfr. Model # LCAT22-35MLG-EDU
  • EHC: EHC :
  • This LCAT series recessed troffer is made of steel. In addition, it includes LED modules and electrical accessible from below, high transmission extruded acrylic enclosed lens features linear prisms with custom frost for high efficacy without pixelation. . It also has voltage of 120 to 277V AC and 3,259 lumens, plus a rated life of 60,000 hours, and a five-year manufacturer's warranty.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • LITHONIA LIGHTING
  • RECESSED TROFFER, 48.7 W MAX, 4000K, 6,466 LUMENS, 4 LAMP T8, NO SENSOR, LED
  • Item # ABRGTL460LEZ1LP840
  • Mfr. Model # 2GTL 4 60L EZ1 LP840
  • EHC: EHC :
  • This 2GTL series recessed troffer is made of steel. In addition, it includes t-bar clip. Plus it meets the standards for CSA and it is IC rated. It also has voltage of 120 to 277V, 6,466 lumens, plus a rated life of 72,000 hours, and a five-year manufacturer's warranty.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • GE LIGHTING
  • DRYWALL MOUNT KIT, LBT14 SERIES BACKLIT T-GRID, 11 11/12 IN W
  • Item # GELGESK09
  • Mfr. Model # GESK09
  • EHC: EHC :
  • This drywall mount kit is made of steel and it is for use with LBT14 Series Backlit T-Grid. In addition, it includes two extruded aluminum side rails, two galvanized angle brackets. Plus it meets the standards for UL listed.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • LITHONIA LIGHTING
  • RECESSED TROFFER, 38 W MAX, 4000K, 5,039 LUMENS, 4 LAMP T8, NO SENSOR, LED
  • Item # ABRBLT446LADPLP840
  • Mfr. Model # 2BLT4 46L ADP LP840
  • EHC: EHC :
  • This 2BLT4 series recessed troffer includes an integrated LED. Plus it meets the standards for CSA and it is IC rated. It also has voltage of 120 to 277V, 5,039 lumens, plus it has a rated life of 60,000 hours.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • COLUMBIA LIGHTING
  • RECESSED TROFFER, 29 W MAX, 4000K, 3,326 LUMENS, U-BEND T8, NO SENSOR, CENTRE LENS
  • Item # HBLLCAT2240MLGEDU
  • Mfr. Model # LCAT22-40MLG-EDU
  • EHC: EHC :
  • This LCAT series recessed troffer is made of steel. In addition, it includes LED modules and electrical accessible from below, high transmission extruded acrylic enclosed lens features linear prisms with custom frost for high efficacy without pixelation. . It also has voltage of 120 to 277V AC and 3,326 lumens, plus a rated life of 60,000 hours, and a five-year manufacturer's warranty.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • COLUMBIA LIGHTING
  • RECESSED TROFFER, 36 W MAX, 4000K, 4,465 LUMENS, 4 LAMP T8, CENTRE LENS
  • Item # HBLLCAT2440LWGED1U
  • Mfr. Model # LCAT24-40LWG-ED1U
  • EHC: EHC :
  • This LCAT series LED contemporary troffer is made of steel. In addition, it includes LED modules and electrical accessible from below, high transmission extruded acrylic enclosed lens features linear prisms with custom frost for high efficacy without pixelation. Plus it meets the standards for CSA, UL 924, and UL 1598. It also has voltage of 120 to 277V, 4,700 lumens, plus a rated life of 60,000 hours, and a five-year manufacturer's warranty.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list