!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PANEL 3500K LED, 33 W MAX, 3500K, 3,800 LUMENS, 29.8 LUMENS PER WATT, LED

PANEL 3500K LED, 33 W MAX, 3500K, 3,800 LUMENS, 29.8 LUMENS PER WATT, LED

DAY-BRITE/CFI

PANEL 3500K LED, 33 W MAX, 3500K, 3,800 LUMENS, 29.8 LUMENS PER WATT, LED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PANEL 3500K LED, 33 W MAX, 3500K, 3,800 LUMENS, 29.8 LUMENS PER WATT, LED

PANEL 3500K LED, 33 W MAX, 3500K, 3,800 LUMENS, 29.8 LUMENS PER WATT, LED

DAY-BRITE/CFI

https://catalogue.grainger.ca/?hybris=true
  • Item # PHL2FPZ38B8352DSUN
  • Mfr. Model # 2FPZ38B835-2-DS-UNV-DIM
  • UNSPSC # 39111544
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.3 lbs

Product Details

This FPZ series panel includes power feed wires. Plus it meets the standards for ANSI, CETL Standard, CSA Standard, CUL listed, NEMA, UL. It also has voltage of 120 to 277V AC and 3,800 lumens, plus a rated life of 90,000 hours, and a five-year manufacturer's warranty.

Technical Specs

  • Item Panel
  • Lens Type Flat Opal
  • Lumens 3,800 lm
  • Light Technology LED
  • Sensor Type No Sensor
  • Colour Rendering Index 80
  • Dimmable Yes
  • Emergency Battery Backup No
  • Includes Power Feed Wires
  • Rated Life 90,000 hr
  • Min. Ambient Temp. -4 Degrees F
  • Overall Length 2 ft
  • Overall Height 3 in
  • Warranty 5 yr
  • Lens Shape Flat
  • Colour Temperature 3,500K
  • Lumens per Watt 29.8 lm/W
  • LED Replacement For 2 Lamp F17 T8
  • Max. Fixture Wattage 33 W
  • Voltage 120 to 277V AC
  • Dimming Method 0 to 10V
  • Series FPZ
  • For Bulb Type Integrated LED
  • Mounting Style Recessed, Surface, Suspended
  • Max. Ambient Temp. 35 Degrees C
  • Overall Width 2 ft
  • Standards ANSI, CETL Standard, CSA Standard, CUL Listed, NEMA, UL

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list