!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LIGHT PANEL, ACRYLIC, 47¾ IN L, 23¾ IN W, CLEAR, CRACKED ICE, FOR FLUORESCENT, 5 PK

LIGHT PANEL, ACRYLIC, 47¾ IN L, 23¾ IN W, CLEAR, CRACKED ICE, FOR FLUORESCENT, 5 PK

POLYMERSHAPES

LIGHT PANEL, ACRYLIC, 47¾ IN L, 23¾ IN W, CLEAR, CRACKED ICE, FOR FLUORESCENT, 5 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LIGHT PANEL, ACRYLIC, 47¾ IN L, 23¾ IN W, CLEAR, CRACKED ICE, FOR FLUORESCENT, 5 PK

LIGHT PANEL, ACRYLIC, 47¾ IN L, 23¾ IN W, CLEAR, CRACKED ICE, FOR FLUORESCENT, 5 PK

POLYMERSHAPES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $310.05 / PACKAGE of 5

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG4VZJ5
  • Mfr. Model # 4VZJ5
  • UNSPSC # 39111501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.8 lbs

Product Details

Light Panel, Cracked Ice, Material of Construction Acrylic, Clear, Lay Into T-Bar Grid Under Fixture Or Cut To Size As Replacements, For Use With 4 By 2 Ft Fluorescent Fixtures, Length (In.) 47-3/4, Width (In.) 23-3/4, Panel Thickness (In.) 0.060

Technical Specs

  • Item Light Panel
  • Diffuser Surface Style Textured
  • Overall Length 47 3/4 in
  • Panel Thickness 1/8 in
  • For Use With 2 ft x 4 ft Fluorescent
  • Description/Special Features Clear
  • Product Type Light Panel
  • Material Acrylic
  • Overall Width 23 3/4 in
  • Colour Clear
  • Type Cracked Ice

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list