!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
RECESSED TROFFER, 48.7 W MAX, 4000K, 6,466 LUMENS, 4 LAMP T8, NO SENSOR, LED

RECESSED TROFFER, 48.7 W MAX, 4000K, 6,466 LUMENS, 4 LAMP T8, NO SENSOR, LED

LITHONIA LIGHTING

RECESSED TROFFER, 48.7 W MAX, 4000K, 6,466 LUMENS, 4 LAMP T8, NO SENSOR, LED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RECESSED TROFFER, 48.7 W MAX, 4000K, 6,466 LUMENS, 4 LAMP T8, NO SENSOR, LED

RECESSED TROFFER, 48.7 W MAX, 4000K, 6,466 LUMENS, 4 LAMP T8, NO SENSOR, LED

LITHONIA LIGHTING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $366.00 / EACH

EHC: EHC :

Compliance and Restrictions

  • Environmentally Preferable

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # ABRGTL460LEZ1LP840
  • Mfr. Model # 2GTL 4 60L EZ1 LP840
  • UNSPSC # 39111521
  • CATALOGUE PAGE # N/A
  • Shipping Weight 21.44 lbs

Product Details

This 2GTL series recessed troffer is made of steel. In addition, it includes t-bar clip. Plus it meets the standards for CSA and it is IC rated. It also has voltage of 120 to 277V, 6,466 lumens, plus a rated life of 72,000 hours, and a five-year manufacturer's warranty.

Technical Specs

  • Item Recessed Troffer
  • For Bulb Type Integrated LED
  • For Max. Bulb Wattage 48 W
  • Light Technology LED
  • Lumens per Watt 132 lm/W
  • Fixture Ballast Type No Ballast Required
  • Colour Rendering Index 82
  • Dimming Method Proprietary
  • Finish Unfinished
  • Housing Material Steel
  • Lens Material Acrylic
  • Lens Type Prismatic
  • Max. Fixture Wattage 48.7 W
  • Overall Height 3 1/4 in
  • Overall Width 24 in
  • Sensor Type No Sensor
  • Standards CSA Certified, IC Rated
  • Dimmable Yes
  • Voltage 120 to 277V AC
  • LED Replacement For 4 Lamp T8
  • Lumens 6,466 lm
  • Ballast Start Type No Ballast
  • Bulb Included Yes
  • Colour Temperature 4,000K
  • Emergency Battery Backup No
  • Housing Colour Black, Silver, White
  • Includes T-Bar Clip
  • Lens Shape Flat
  • Max. Ambient Temp. 104 Degrees F
  • Min. Ambient Temp. 0 Degrees F
  • Overall Length 48 in
  • Rated Life 72,000 hr
  • Series 2GTL
  • Warranty 5 yr

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Certification or Other Recognition: DesignLights Consortium (DLC)(R) Listed

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list