!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.

Filter Results By

Shop By
Brand
Price
Thread Sizes Included
Thread Standard
Number of Pieces
Tap Finish
Thread Limit

Multiple-Size Tap Sets

https://catalogue.grainger.ca/?hybris=true

11 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • GREENFIELD THREADING
  • MULTIPLE SIZE TAP SET, 6 PIECES, HIGH SPEED STEEL, BRIGHT/UNCOATED FINISH, NPT
  • Item # WWG434Y91
  • Mfr. Model # 353768
  • EHC: EHC :
  • This tap set is made of high speed steel and has a 7/16 inch, 9/16 inch, 0.7000 inch, 11/16 inch, 29/32 inch, 1⅛ inch diameter shank. It includes a wooden case, sizes 1"-11½, ½"-14, ¼"-18, ⅛"-27, ¾"-14, ⅜"-18, and is for use with all materials, and meets the standards for USCTI. This PTT series tap set has a bright (uncoated) finish, and has fractional inch measurements. It has right hand direction with a 2⅛ inch, 2 7/16 inch, 2 9/16 inch, 3⅛ inch, 3¼ inch, 3¾ inch length.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • GREENFIELD THREADING
  • COMBINATION DRILL & TAP SET, 18 PIECES, HIGH SPEED STEEL, BRIGHT/UNCOATED
  • Item # GNFHTGP330088
  • Mfr. Model # 330088
  • EHC: EHC :
  • This drill bit and tap set is made of high speed steel. It includes a metal case, sizes M10 x 1.5, M12 x 1.75, M2.5 x 0.45, M3 x 0.5, M3.5 x 0.6, M4 x 0.7, M5 x 0.8, M6 x 1.0, M8 x 1.25, M10 x 1.5, M12 x 1.75, M2.5 x 0.45, M3.5 x 0.6, M3 x 0.5, M4 x 0.7, M5 x 0.8, M6 x 1.0, M8 x 1.25, 10.20 mm, 2.05 mm, 2.50 mm, 2.90 mm, 3.30 mm, 4.20 mm, 5mm, 6.70 mm, 8.5 mm. This drill bit and tap set has a bright (uncoated) finish, and has metric measurements.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • GREENFIELD THREADING
  • COMBINATION DRILL & TAP SET, 18 PIECES, HIGH SPEED STEEL, TIN, UNC, HIGH SPEED STEEL
  • Item # GNFHTGP330084
  • Mfr. Model # 330084
  • EHC: EHC :
  • This drill bit and tap set is made of high speed steel. It includes a metal case, sizes#10-24 NC, #10-32 NF, #6-32 NC, #8-32 NC, ½"-13 NC, ¼"-20 NC, ⅜"-16 NC, 5/16"-18 NC, 7/16"-14 NC, #10-24, #10-32, #6-32, #8-32, ½"-13, ¼"-20, ⅜"-16, 5/16"-18, 7/16"-14, #21, #25, #29, #36, #7, 27/64 inch, 5/16 inch, F, U, and is for use with all materials. This drill bit and tap set has a TiN finish, and has fractional inch measurements.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • GREENFIELD THREADING
  • DRILL PLUG NC/NF HAND TAP SET, 36 PIECES, HIGH SPEED STEEL, BRIGHT/UNCOATED, HSS
  • Item # GNF330086
  • Mfr. Model # 330086
  • EHC: EHC :
  • This drill plug NC/nf hand tap set is made of high speed steel. It includes jobber drills, metal case, plug hand taps, and is designed for use with all materials. This drill plug NC/nf hand tap set has a bright (uncoated) finish, and has fractional inch measurements. It has right hand direction.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1264
  • GREENFIELD THREADING
  • DRILL PLUG HAND TAP SET, 18 PIECES, HIGH SPEED STEEL, BRIGHT/UNCOATED FINISH, UNC
  • Item # GNF330083
  • Mfr. Model # 330083
  • EHC: EHC :
  • This drill plug hand tap set is made of high speed steel. It includes jobber drills, a metal case, plug hand taps, sizes #10-24 NC, #10-32 NF, #6-32 NC, #8-32 NC, ½"-13NC, ¼"-20 NC, ⅜"-16 NC, 5/16"-18 NC, 7/16"-14 NC, #10-24, #10-32, #6-32, #8-32, ½"-13, ¼"-20, ⅜"-16, 5/16"-18, 7/16"-14, #21, #25, #29, #36, #7, 27/64 inch, 5/16 inch, F, U, and is for use with all materials. This drill plug hand tap set has a bright (uncoated) finish, and has fractional inch measurements.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • SPEEDTAPS
  • MULTIPLE SIZE TAP SET, 4 PIECES, HIGH SPEED STEEL, BRIGHT/UNCOATED FINISH, UNC, 5 PK
  • Item # WWG40LR24
  • Mfr. Model # SPDTPSM4X5
  • EHC: EHC :
  • This tap set is made of high speed steel. It includes four pieces - M10 x 1.50, M12 x 1.75, M6 x 1.00, M8 x 1.25 and meets the standards for ANSI. This tap set has a bright (uncoated) finish, and has fractional inch measurements. It has right hand direction with a 2 9/16 inch, 3⅞ inch, 3⅛ inch, 3½ inch length.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • WIDIA GTD
  • MULTIPLE SIZE TAP SET, 10 PIECES, RIGHT HAND, 1/4"-20 TO 1/2"-20
  • Item # WID5333-16401
  • Mfr. Model # 5333-16401
  • EHC: EHC :
  • This tap set is made of high speed steel. It includes one each size plug tap, metal index case, sizes ½"-13, ½"-20", ¼"-20, ¼"-28, ⅜"-16, ⅜"-24, 5/16"-18, 5/16"-24, 7/16"-14, 7/16"-20. This tap set has a bright (uncoated) finish. It has right hand direction with a 2½ inch, 2 23/32 inch, 2 15/16 inch, 3 5/32 inch, 3⅜ inch length.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1294
  • GREENFIELD THREADING
  • MULTIPLE SIZE TAP SET, 10 PIECES, HIGH SPEED STEEL, BRIGHT/UNCOATED FINISH, UNC, UNF
  • Item # GNF330082
  • Mfr. Model # 330082
  • EHC: EHC :
  • This tap set is made of high speed steel and has a 0.255 inch, 0.318 inch, 0.381 inch, 0.323 inch, 0.367 inch diameter shank. It includes plugs, sizes ½"-13, ½"-20, ¼"-20, ¼"-28, ⅜"-16, ⅜"-24, 5/16"-18, 5/16"-24, 7/16"-14, 7/16"-20, and meets the standards for USCTI 302. This 303 series tap set has a bright (uncoated) finish, and has fractional inch measurements. It has right hand direction with a 2½ inch, 2 23/32 inch, 2 15/16 inch, 3 5/32 inch, 3⅜ inch length.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • SPEEDTAPS
  • MULTIPLE SIZE TAP SET, 4-PC, #10-24/#12-24/#6-32/#8-32 THREADS INCLUDED, 5 PK
  • Item # WWG40LR30
  • Mfr. Model # SPDTPSSAE4X5
  • EHC: EHC :
  • This tap set is made of high speed steel and has a 0.480 inch diameter shank. It includes four pieces - #10-24, #12-24, #6-32, #8-32, meets the standards for ANSI. This tap set has a bright (uncoated) finish, and has fractional inch measurements. It has right hand direction with a 2 9/16 inch, 3⅞ inch, 3⅛ inch, 3½ inch length.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list