!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
COMBINATION DRILL & TAP SET, 18 PIECES, HIGH SPEED STEEL, TIN, UNC, HIGH SPEED STEEL

COMBINATION DRILL & TAP SET, 18 PIECES, HIGH SPEED STEEL, TIN, UNC, HIGH SPEED STEEL

GREENFIELD THREADING

COMBINATION DRILL & TAP SET, 18 PIECES, HIGH SPEED STEEL, TIN, UNC, HIGH SPEED STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COMBINATION DRILL & TAP SET, 18 PIECES, HIGH SPEED STEEL, TIN, UNC, HIGH SPEED STEEL

COMBINATION DRILL & TAP SET, 18 PIECES, HIGH SPEED STEEL, TIN, UNC, HIGH SPEED STEEL

GREENFIELD THREADING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $366.21 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GNFHTGP330084
  • Mfr. Model # 330084
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.7 lbs

Product Details

This drill bit and tap set is made of high speed steel. It includes a metal case, sizes#10-24 NC, #10-32 NF, #6-32 NC, #8-32 NC, ½"-13 NC, ¼"-20 NC, ⅜"-16 NC, 5/16"-18 NC, 7/16"-14 NC, #10-24, #10-32, #6-32, #8-32, ½"-13, ¼"-20, ⅜"-16, 5/16"-18, 7/16"-14, #21, #25, #29, #36, #7, 27/64 inch, 5/16 inch, F, U, and is for use with all materials. This drill bit and tap set has a TiN finish, and has fractional inch measurements.

Technical Specs

  • Item Drill Bit and Tap Set
  • Drill Bit Finish TiN
  • Measurement System Fractional Inch
  • Smallest Drill Bit Dia. #36
  • Thread Sizes Included #10-24, #10-32, #6-32, #8-32, 1/2"-13, 1/4"-20, 3/8"-16, 5/16"-18, 7/16"-14
  • Thread Direction Right Hand
  • Tap Chamfer Plug
  • Includes Metal Case
  • Number of Pieces 18
  • Primary Material Application ISO Code H, K, M, N, O, P, S
  • Tap Sizes Included #10-24 NC, #10-32 NF, #6-32 NC, #8-32 NC, 1/2"-13 NC, 1/4"-20 NC, 3/8"-16 NC, 5/16"-18 NC, 7/16"-14 NC
  • Drill Sizes #21, #25, #29, #36, #7, 27/64 in, 5/16 in, F, U
  • Drill Bit Material High Speed Steel
  • Drill Bit Dia. Included #21, #25, #29, #36, #7, 27/64 in, 5/16 in, F, U
  • Impact Rated No
  • Tap Material High Speed Steel
  • Thread Standard UNC
  • Tap Finish TiN
  • Smallest Thread Size #6-32
  • Number Of Taps 9
  • Primary Material Application All Materials
  • Largest Drill Bit Dia. 27/64 in
  • Thread Limit H3
  • Spiral Direction Right Hand

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list