!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MULTIPLE SIZE TAP SET, 6 PIECES, HIGH SPEED STEEL, BRIGHT/UNCOATED FINISH, NPT

MULTIPLE SIZE TAP SET, 6 PIECES, HIGH SPEED STEEL, BRIGHT/UNCOATED FINISH, NPT

GREENFIELD THREADING

MULTIPLE SIZE TAP SET, 6 PIECES, HIGH SPEED STEEL, BRIGHT/UNCOATED FINISH, NPT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MULTIPLE SIZE TAP SET, 6 PIECES, HIGH SPEED STEEL, BRIGHT/UNCOATED FINISH, NPT

MULTIPLE SIZE TAP SET, 6 PIECES, HIGH SPEED STEEL, BRIGHT/UNCOATED FINISH, NPT

GREENFIELD THREADING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $832.77 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG434Y91
  • Mfr. Model # 353768
  • UNSPSC # 27112806
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.68 lbs

Product Details

This tap set is made of high speed steel and has a 7/16 inch, 9/16 inch, 0.7000 inch, 11/16 inch, 29/32 inch, 1⅛ inch diameter shank. It includes a wooden case, sizes 1"-11½, ½"-14, ¼"-18, ⅛"-27, ¾"-14, ⅜"-18, and is for use with all materials, and meets the standards for USCTI. This PTT series tap set has a bright (uncoated) finish, and has fractional inch measurements. It has right hand direction with a 2⅛ inch, 2 7/16 inch, 2 9/16 inch, 3⅛ inch, 3¼ inch, 3¾ inch length.

Technical Specs

  • Item Tap Set
  • Tap Finish Bright (Uncoated)
  • Tap Style Pipe
  • Thread Sizes Included 1"-11 1/2, 1/2"-14, 1/4"-18, 1/8"-27, 3/4"-14, 3/8"-18
  • Thread Limit NPT
  • Tap Chamfer Semi-Bottoming
  • Smallest Thread Size 1/8 in
  • Includes Wooden Case
  • Series PTT
  • Standards USCTI
  • Spiral Direction Right Hand
  • Primary Material Application ISO Code H, K, M, N, O, P, S
  • Number Of Taps 6
  • Largest Drill Bit Dia. 1-9/64 in
  • Tap Material High Speed Steel
  • Number of Pieces 6
  • Thread Standard NPT
  • Thread Length 3/4 in, 1 1/16 in, 1 3/8 in, 1 3/4 in
  • Tap Grouping Tap Set
  • Largest Thread Size 1 in
  • Overall Length 2 1/8 in, 2 7/16 in, 2 9/16 in, 3 1/8 in, 3 1/4 in, 3 3/4 in
  • List Number PTT
  • Shank Dia. 7/16 in, 9/16 in, 0.7000 in, 11/16 in, 29/32 in, 1 1/8 in
  • Thread Direction Right Hand
  • Primary Material Application All Materials
  • Measurement System Fractional Inch
  • Tap Thread Size 1/8"-27

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list