!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MULTIPLE SIZE TAP SET, 4 PIECES, HIGH SPEED STEEL, BRIGHT/UNCOATED FINISH, UNC, 5 PK

MULTIPLE SIZE TAP SET, 4 PIECES, HIGH SPEED STEEL, BRIGHT/UNCOATED FINISH, UNC, 5 PK

SPEEDTAPS

MULTIPLE SIZE TAP SET, 4 PIECES, HIGH SPEED STEEL, BRIGHT/UNCOATED FINISH, UNC, 5 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MULTIPLE SIZE TAP SET, 4 PIECES, HIGH SPEED STEEL, BRIGHT/UNCOATED FINISH, UNC, 5 PK

MULTIPLE SIZE TAP SET, 4 PIECES, HIGH SPEED STEEL, BRIGHT/UNCOATED FINISH, UNC, 5 PK

SPEEDTAPS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $394.72 / PACKAGE of 5

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG40LR24
  • Mfr. Model # SPDTPSM4X5
  • UNSPSC # 23153305
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.2 lbs

Product Details

This tap set is made of high speed steel. It includes four pieces - M10 x 1.50, M12 x 1.75, M6 x 1.00, M8 x 1.25 and meets the standards for ANSI. This tap set has a bright (uncoated) finish, and has fractional inch measurements. It has right hand direction with a 2 9/16 inch, 3⅞ inch, 3⅛ inch, 3½ inch length.

Technical Specs

  • Item Tap Set
  • Tap Finish Bright (Uncoated)
  • Tap Style Straight Flute
  • Thread Sizes Included M10 x 1.50, M12 x 1.75, M6 x 1.00, M8 x 1.25
  • Tap Grouping Tap Set
  • Largest Thread Size M12 x 1.75mm
  • Overall Length 2 9/16 in, 3 7/8 in, 3 1/8 in, 3 1/2 in
  • List Number 1
  • Thread Direction Right Hand
  • Measurement System Fractional Inch
  • Tap Thread Size 1/4"-20, 5/16"-18, 3/8"-16, 1/2"-13
  • Tap Material High Speed Steel
  • Number of Pieces 4
  • Thread Standard UNC
  • Thread Limit H2
  • Tap Chamfer Plug
  • Smallest Thread Size M6 x 1.00
  • Includes (4) Pieces
  • Standards ANSI
  • Spiral Direction Neutral
  • Number Of Taps 4
  • Thread Type UNC

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list