!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.

Filter Results By

Shop By
Brand

Mud Mixers & Concrete Vibrators

Mud mixers and concrete vibrators produce a thorough, cavity-free concrete mix that sets properly, forms a strong bond with rebar, and remains structurally sound. Mud mixers rotate mixing paddles to stir concrete, grout, mortar, and other thick liquids to a uniform consistency. Their high-torque motor drives the paddle through viscous materials that could burn out a drill being used as a mixer. Concrete vibrators remove air pockets from newly poured concrete to ensure that it consolidates and reaches its maximum finished strength. They prevent honeycombing (bug holes) and properly pack the aggregate to increase density and reduce reworks and surface patching.

https://catalogue.grainger.ca/?hybris=true

53 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • MILWAUKEE
  • MUD MIXER, CORDLESS, 18V, 5 AH, SINGLE-PADDLE, CONTINUOUS, 16-HANDLE, 550 RPM, BRUSHLESS
  • Item # MTL2810-20
  • Mfr. Model # 2810-20
  • EHC: EHC :
  • This M18 series cordless single-paddle mud mixer has a brushless motor that operates on an 18V M18 Redlithium battery of 5 Ah capacity. It has a ½-inch keyed chuck, continuous speed setting, 16 handle positions, and 16⅝-inch tool length. The lock-on trigger mixer includes the bare tool with 180 degree handle and a chuck key.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • MILWAUKEE
  • CONCRETE PENCIL VIBRATOR, HANDHELD, 18V, 6 AH, 4 FT SHAFT, 4 IN RADIUS, 1 IN HEAD DIA
  • Item # MTL2910-20
  • Mfr. Model # 2910-20
  • EHC: EHC :
  • This cordless concrete pencil vibrator operates on an 18V M18 Redlithium battery of 6 Ah capacity. It has a tool length of 57 inches, a four-inch radius of vibration, and 0 to 12500 vibrations per minute. The handheld quick-connect vibrator has a four feet shaft length, a head length of one inch, and a head diameter of one inch. It has a brushless motor.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • MILWAUKEE
  • MUD MIXER, CORDLESS, 18V, 5 AH, SINGLE-PADDLE, CONTINUOUS, 16-HANDLE, 550 RPM, BRUSHLESS
  • Item # WWG419J56
  • Mfr. Model # 2810-20
  • EHC: EHC :
  • This M18 series cordless single-paddle mud mixer has a brushless motor that operates on an 18V M18 Redlithium battery of 5 Ah capacity. It has a ½-inch keyed chuck, continuous speed setting, 16 handle positions, and 16⅝-inch tool length. The lock-on trigger mixer includes the bare tool and a chuck key.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • MAKITA
  • CONCRETE VIBRATOR, CORDLESS, 18V, 47¼ FT SHAFT, 1 IN DIA, 13000 VPM, 58½ IN LENGTH
  • Item # MKTDVR450Z
  • Mfr. Model # DVR450Z
  • EHC: EHC :
  • This cordless concrete vibrator operates on an 18V Li-ion battery of 1.5/3.0/4.0/5.0 Ah capacity. It has a 58½-inch overall length and 13000 vibrations per minute. The vibrator has a 47¼ feet shaft length, a diameter of one inch, and a multi-directional trigger. It includes a flexible assembly. The vibrator has an ergonomic soft rubber grip design.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • VIBCO
  • ELECTRIC VIBRATOR, INTERNAL CONCRETE, 1½ HP, 7 FT SHAFT, 13 X 1¼ IN, 7 IN RADIUS
  • Item # VIBJVS7-1-1/4
  • Mfr. Model # JVS7-1-1/4
  • EHC: EHC :
  • This JVS series corded internal concrete electric vibrator operates at 115V AC/15A and 1½ horsepower. It has a steel head that measures 13 length x 1¼ inches diameter, 11000 VPM, a quick-connect seven feet shaft, and a force rating of 430 pounds. The single-phase vibrator has a universal mounting position and a seven-inch radius of vibration.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 46
  • VIBCO
  • ELECTRIC VIBRATOR, INTERNAL CONCRETE, 2½ HP, 10 FT SHAFT, 14 X 1½ IN, 14 IN RADIUS
  • Item # VIBACE10-1-1/2
  • Mfr. Model # ACE10-1-1/2
  • EHC: EHC :
  • This ACE series corded internal concrete electric vibrator operates at 115V AC/15A and 2½ horsepower. It has a steel head that measures 14 length x 1½ inches diameter, 11000 VPM, a quick-connect 10 feet shaft, and a force rating of 760 pounds. The single-phase vibrator has a universal mounting position and a 14-inch radius of vibration.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 46
  • MILWAUKEE
  • CONCRETE VIBRATOR SHAFT, 120X1X1 IN, QUICK-CONNECT MOTOR, RUBBER, FOR CONCRETE VIBRATORS
  • Item # MTL48-37-7010
  • Mfr. Model # 48-37-7010
  • EHC: EHC :
  • This concrete vibrator shaft measures 120 length x 1 width x 1 inches height. It has a quick-connect motor connection and durable rubber construction. The shaft has an all-metal coupling for superior durability and an easy quick-release design. It is suitable for use with MX Fuel concrete vibrators.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • MILWAUKEE
  • CONCRETE PENCIL VIBRATOR KIT, HANDHELD, 18V, 6 AH, 8 FT SHAFT, 1 IN HEAD DIA, 105 IN TOOL L
  • Item # MTL2911-21
  • Mfr. Model # 2911-21
  • EHC: EHC :
  • This cordless concrete pencil vibrator kit operates on an 18V M18 Redlithium battery of 6 Ah capacity. It has a tool length of 105 inches and 0 to 12500 vibrations per minute. The handheld threaded kit has an eight feet shaft length, a head length of 15 inches, and a head diameter of one inch. It has a brushless motor, a battery, and a charger.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list