!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CONCRETE PENCIL VIBRATOR KIT, HANDHELD, 18V, 6 AH, 8 FT SHAFT, 1 IN HEAD DIA, 105 IN TOOL L

CONCRETE PENCIL VIBRATOR KIT, HANDHELD, 18V, 6 AH, 8 FT SHAFT, 1 IN HEAD DIA, 105 IN TOOL L

MILWAUKEE

CONCRETE PENCIL VIBRATOR KIT, HANDHELD, 18V, 6 AH, 8 FT SHAFT, 1 IN HEAD DIA, 105 IN TOOL L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CONCRETE PENCIL VIBRATOR KIT, HANDHELD, 18V, 6 AH, 8 FT SHAFT, 1 IN HEAD DIA, 105 IN TOOL L

CONCRETE PENCIL VIBRATOR KIT, HANDHELD, 18V, 6 AH, 8 FT SHAFT, 1 IN HEAD DIA, 105 IN TOOL L

MILWAUKEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,223.02 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MTL2911-21
  • Mfr. Model # 2911-21
  • UNSPSC # 27112205
  • CATALOGUE PAGE # N/A
  • Shipping Weight 19.4 lbs

Product Details

This cordless concrete pencil vibrator kit operates on an 18V M18 Redlithium battery of 6 Ah capacity. It has a tool length of 105 inches and 0 to 12500 vibrations per minute. The handheld threaded kit has an eight feet shaft length, a head length of 15 inches, and a head diameter of one inch. It has a brushless motor, a battery, and a charger.

Technical Specs

  • Item Concrete Vibrator Kit
  • Shaft Length 8 ft
  • Vibrations per Minute 12,500 VPM
  • Cordless Tool Kit Contents (1) Battery, (1) Charger
  • Head Length 15 in
  • Tool Weight 14.3 lb
  • Battery Model Number 48-11-1865
  • Charger Included Yes
  • Concrete Vibrator Type Handheld
  • Horsepower 1 7/8 hp
  • Number of Batteries Included 1
  • Overall Width 3 1/4 in
  • Standards UL Listed
  • Voltage 18V DC
  • Head Diameter 1 in
  • Brushless Motor Yes
  • Battery Capacity 6.0 Ah
  • Tool Length 105 in
  • Shaft Connection Type Threaded
  • Battery Series M18
  • Charger Model Number 48-59-1808
  • Head Material Steel
  • Includes (1) M18 FUEL 8 in Concrete Pencil Vibrator (2911-20), (1) M18 REDLITHIUM HIGH OUTPUT XC6.0 Battery Pack (48-11-1865), (1) M18 and M12 Rapid Charger (48-59-1808)
  • Overall Height 6 1/2 in
  • Power Source Battery Powered

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list