!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CONCRETE VIBRATOR SHAFT, 120X1X1 IN, QUICK-CONNECT MOTOR, RUBBER, FOR CONCRETE VIBRATORS

CONCRETE VIBRATOR SHAFT, 120X1X1 IN, QUICK-CONNECT MOTOR, RUBBER, FOR CONCRETE VIBRATORS

MILWAUKEE

CONCRETE VIBRATOR SHAFT, 120X1X1 IN, QUICK-CONNECT MOTOR, RUBBER, FOR CONCRETE VIBRATORS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CONCRETE VIBRATOR SHAFT, 120X1X1 IN, QUICK-CONNECT MOTOR, RUBBER, FOR CONCRETE VIBRATORS

CONCRETE VIBRATOR SHAFT, 120X1X1 IN, QUICK-CONNECT MOTOR, RUBBER, FOR CONCRETE VIBRATORS

MILWAUKEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $551.24 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MTL48-37-7010
  • Mfr. Model # 48-37-7010
  • UNSPSC # 27112205
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.34 lbs

Product Details

This concrete vibrator shaft measures 120 length x 1 width x 1 inches height. It has a quick-connect motor connection and durable rubber construction. The shaft has an all-metal coupling for superior durability and an easy quick-release design. It is suitable for use with MX Fuel concrete vibrators.

Technical Specs

  • Item Concrete Vibrator Shaft
  • Compatible Brand Milwaukee
  • Overall Length 120 in
  • Motor Connection Type Quick-Connect
  • Tool Weight 13.3 lb
  • Compatible Head Manufacturer Part Number 48-37-5010, 48-37-5015, 48-37-5020, 48-37-5025
  • Product Type Vibrator Shaft
  • Compatible Motor Manufacturer Part Number MXF370-2XC
  • Overall Width 1 in
  • Maximum Distance 10 ft
  • Compatible Product Type Vibrator Head
  • Compatible Shaft Manufacturer Part Number 48-37-7007, 48-37-7014, 48-37-7021

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list