!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MUD MIXER, CORDLESS, 18V, 5 AH, SINGLE-PADDLE, CONTINUOUS, 16-HANDLE, 550 RPM, BRUSHLESS

MUD MIXER, CORDLESS, 18V, 5 AH, SINGLE-PADDLE, CONTINUOUS, 16-HANDLE, 550 RPM, BRUSHLESS

MILWAUKEE

MUD MIXER, CORDLESS, 18V, 5 AH, SINGLE-PADDLE, CONTINUOUS, 16-HANDLE, 550 RPM, BRUSHLESS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MUD MIXER, CORDLESS, 18V, 5 AH, SINGLE-PADDLE, CONTINUOUS, 16-HANDLE, 550 RPM, BRUSHLESS

MUD MIXER, CORDLESS, 18V, 5 AH, SINGLE-PADDLE, CONTINUOUS, 16-HANDLE, 550 RPM, BRUSHLESS

MILWAUKEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $407.54 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG419J56
  • Mfr. Model # 2810-20
  • UNSPSC # 20122823
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.29 lbs

Product Details

This M18 series cordless single-paddle mud mixer has a brushless motor that operates on an 18V M18 Redlithium battery of 5 Ah capacity. It has a ½-inch keyed chuck, continuous speed setting, 16 handle positions, and 16⅝-inch tool length. The lock-on trigger mixer includes the bare tool and a chuck key.

Technical Specs

  • Item Mud Mixer
  • Number of Speed Settings Continuous
  • Maximum Mixing Speed 550 RPM
  • Brushless Motor Yes
  • Battery Capacity 5.0 Ah
  • Battery Series M18 REDLITHIUM(TM)
  • Charger Model Number 48-59-1812
  • Chuck Type Keyed
  • Includes Chuck Key
  • Number of Batteries Included 0
  • Power Source Battery Powered
  • Tool Length 16 5/8 in
  • Trigger Style Lock-On
  • Voltage 18V DC
  • Number of Handle Positions 16
  • Maximum Motor Speed 550 RPM
  • Cordless Tool Kit Contents (1) Bare Tool
  • Battery Model Number 48-11-1850
  • Charger Included No
  • Chuck Size 1/2 in
  • Compatible Container Capacity 5 gal
  • Mud Mixer Style Single-Paddle
  • Paddle Type Single-Paddle
  • Series M18 FUEL
  • Tool Weight 6 lb

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list